Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster Stopper, Rubber Wheel
  • 413S Swivel Caster Stopper, Rubber Wheel
  • 413S Swivel Caster Stopper, Rubber Wheel

413S Swivel Caster Stopper, Rubber Wheel 413S-RD150

4.33 (3)
Item.#
37964105
Mfr.#
413S-RD150
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
unichrome plating
Mounting Seat A x B (mm)
120x120
Eccentricity E (mm)
41
Wheel Diameter D (phi mm)
150
Material (Wheel)
Rubber integrated wheelsResin bush
Wheel Width (mm)
40
Attachment Height H (mm)
190
Allowable Load (daN)
120
Mounting Dimentsion X x Y(X' x Y')(mm)
75x75 (80x80)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When moving containers
5
From Japan
On 2017-06-23 07:22:54
Somewhat satisfied, I thought that it would be possible to lock the rotating part at the same time.
This review is about item#02213102.
Existing casters can not tolerate weight heavily
3
From Japan
On 2015-06-19 18:17:51
Very smooth movement and customers were extremely pleased.
This review is about item#02213111.
Truck for audio equipment
5
From Japan
On 2014-07-27 13:53:49
Compared to the 420G series, the pedestal seems to be large and stable. Also, I think the bearing is also good compared to the G series
This review is about item#02213111.