Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 4151EN-R150

Item.#
37964236
Mfr.#
4151EN-R150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2019-12-19
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
52
Attachment Height H (mm)
180
Allowable Load (daN)
60
Wheel Diameter D (phi mm)
150
Wheel Width (mm)
27
Finishing (Metal Compatibletings)
Chrome plating
Eccentricity E (mm)
42
Mounting Pipe Outer Diameter T (mm)
32
Material (Wheel)
Rubber integrated wheelsResin bush