Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 4151EN-R40

Item.#
37964245
Mfr.#
4151EN-R40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
52
Finishing (Metal Compatibletings)
Chrome plating
Eccentricity E (mm)
20
Mounting Pipe Outer Diameter T (mm)
32
Material (Wheel)
Rubber integrated wheelsResin bush
Attachment Height H (mm)
60
Allowable Load (daN)
25
Wheel Diameter D (phi mm)
40