Buy more than* S$200* and get FREE SHIPPING

  • 415EU Swivel Caster, Rubber Wheel, with Brake

415EU Swivel Caster, Rubber Wheel, with Brake 4151EU-R40

5.00 (3)
Item.#
37964394
Mfr.#
4151EU-R40
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
60
Eccentricity E (mm)
20.0
Mounting Pipe inner Diameter T (mm)
phi16 to phi18
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 - 10N m(51 - 102kgf cm)
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) finish chrome plating
Shaft Length L (mm)
53
Allowable Load (daN)
25
Wheel Diameter D (phi mm)
40
Material (Wheel)
Rubber integrated wheelsResin bush
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mounting on a pail can (stand) can stand
5
From Japan
On 2018-05-31 20:07:45
I used several pairs of can stands with a pipe outer diameter of about 22 mm and a plastic cap of 19 to 21, but I was satisfied very much ♪
This review is about item#8015865.
Production of tire storage shelves
5
From Japan
On 2018-03-09 16:24:53
A shelf to store the tire was made of steel pipe and L-shaped steel. I searched for a caster that fits the iron pipe for movement and it seems that it meets the dimensions and it is perfect and I am very satisfied when I install it.
This review is about item#8015874.
School practice room
5
From Japan
On 2015-08-21 17:20:32
I was giving up because it was a treatment wagon I acquired 25 years ago, but it was truly saved because there were casters that fit the size and specifications. It is a brand new item only.
This review is about item#37964412.