Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 4152EN-R40

Item.#
37964622
Mfr.#
4152EN-R40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.49 SGD
ADD TO CART
Shipped after 2019-12-17
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
52
Eccentricity E (mm)
20
Mounting Pipe Outer Diameter T (mm)
38
Material (Wheel)
Rubber integrated wheelsResin bush
Attachment Height H (mm)
60
Allowable Load (daN)
25
Wheel Diameter D (phi mm)
40
Finishing (Metal Compatibletings)
Chrome plating