Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 4152EN-R50

Item.#
37964631
Mfr.#
4152EN-R50
Package Qty.
1PC
Ship pack of
1
9.59 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
52
Eccentricity E (mm)
21
Mounting Pipe Outer Diameter T (mm)
38
Material (Wheel)
Rubber integrated wheelsResin bush
Finishing (Metal Compatibletings)
Chrome plating
Attachment Height H (mm)
68
Allowable Load (daN)
30
Wheel Diameter D (phi mm)
50
Wheel Width (mm)
20