Buy more than* S$200* and get FREE SHIPPING

  • SSDR Dr Exclusive Pinion
  • SSDR Dr Exclusive Pinion
  • SSDR Dr Exclusive Pinion

SSDR Dr Exclusive Pinion SSDR1-30

5.00 (2)
Item.#
38000024
Mfr.#
SSDR1-30
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Stop screws
Shape
S1T
Pressure Angle (Degree)
20
Accuracy Class
JIS N8 class (JIS B 1702-1)
Surface Finish
Cutting
Teeth Cutting Reference Surface
Hole
Tip Diameter D (mm)
32
Module (m)
1
Standard Diameter C (mm)
30
Dimensions J (mm)
4
Face Width (E)(mm)
4
Boss Length F (mm)
8
Material
S45C
Surface Processing
Black oxide finish
Tooth Profile
medium grade whelp
Surface Hardness
Less than 194HB
Tolerance A
H7
Allowable Torque (N/m [kgf/m])
(Bending strength) 4.46 [0.45]
Number of Gears
30
Weight (g)
38.6
Bore Diameter A (phi mm)
6
Screw Hole
M4
Boss Diameter B (mm)
20
Total Length G (mm)
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Move wooden works.
5
From Japan
On 2017-08-14 16:51:24
It is purchased at the same time as a flexible rack. Although I misunderstood it as DR molding, I purchased it, but I think that it was good in SSDR as a result.
This review is about item#38000024.
Work production
5
From Japan
On 2016-11-18 14:30:41
Mixed with the rack is smooth, I made a move as I expected, so I am very satisfied.
This review is about item#38000015.