Buy more than* S$200* and get FREE SHIPPING

  • Urethane Buff
  • Urethane Buff
  • Urethane Buff

Urethane Buff 9915

3.67 (3)
Item.#
38028785
Mfr.#
9915
Package Qty.
1Sheet
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
30
Type
Super fine
Material (Filter)
Highest breathability fine filter material hiring
Installation Method
Magic type (buff pad of phi 123)
Color
Black
Inner Diameter (phi mm)
20
Outer Diameter (phi mm)
150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Bike paint finish
5
From Japan
On 2015-05-20 14:47:55
I am satisfied without peeling of the Velcro tape I was concerned about.
This review is about item#38028785.
Body Shine
5
From Japan
On 2015-03-12 13:59:23
I am using it for polishing under the coating, but there is no problem at all.
This review is about item#38028785.
Waxing
1
From Japan
On 2014-03-27 15:51:11
For orbital polishers with weak adhesion, the center is offset immediately and it is very hard to use.
This review is about item#38028785.