Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt All Screws, Steel / Drain

Hex Bolt All Screws, Steel / Drain 10x20

2.71 (14)
Item.#
38144127
Mfr.#
10x20
Package Qty.
1Pack(23PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
20
Nominal Designation of Screw
M10
Thread Pitch (mm)
1.5
Finishing Material
Iron / Dov
Type
All screws
Dimensions (Designation d x Length L)(mm)
M10 x 20
Pitch
1.5
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 1
1 star 6
Review Rating: 2.71
14 Customer Reviews
The reviews are automatic translation.
For fixing large car parts
3
From Japan
On 2018-09-18 11:18:18
I was looking for all the screw bolts to specify to fix the accessories of a large car, so I encountered this item. Normally we were looking for a long bolt length with all the screws, but there was only a lineup of about 50 mm, but this item has a setting of 100 mm, so I bought it because this job and needs matched . I will repeat.
This review is about item#38144434.
Equipment work
1
From Japan
On 2018-08-18 17:14:50
Accuracy is bad. I can not use it at all. If I wanted a return request I sent alternate things, but I can not use it as well.
This review is about item#38143987.
Hexagon bolt all screw dumb
5
From Japan
On 2018-03-11 20:15:46
In the salt damage area, high-priced stainless steel is used for old clothes by electrolytic corrosion, while anti-corrosion dub is satisfactory at low price.
This review is about item#38143962.
Installation of mechanical parts
5
From Japan
On 2017-11-30 17:05:21
Because it is used in harsh environments, it is hard to rust and it must withstand long-term use I made it to dub specification. Because stainless steel is easy to slacken, I think it is good. Nuts and the like also made the same specification. For now it's in a good condition without looseness.
This review is about item#38144337.
During machine maintenance
1
From Japan
On 2017-11-19 18:00:57
I ordered an 8 mm diameter screw, but it is thick with dove plating and does not enter the 8 mm hole. It is not usable. I want to return it.
This review is about item#38144005.
Work maintenance
1
From Japan
On 2016-07-08 10:25:53
Things were too bad to have them replaced with other goods.
This review is about item#38144005.
For fixation of equipment for outdoor equipment
1
From Japan
On 2016-05-31 21:25:06
I was trying to use it as an electrolytic corrosion prevention when fixing outdoor equipment, but the dove plating was too thick to be almost usable. So, when we tried to secure thread by putting in and out the nut beforehand, we bent and broke, so we discarded the remaining number. Even with Dobukuke plating, if there is no meaning unless it functions, I want you to do something. It was better for me to make my own by blowing a zinc spray on an iron bolt.
This review is about item#38143971.
Outdoor structure
4
From Japan
On 2016-05-11 19:51:31
If I do not ask for accuracy, I think that it is a cheap and usable product.
This review is about item#38144136.
For boat trailer parts fixation
5
From Japan
On 2015-02-23 17:41:37
In a mass merchandiser, it is convenient to buy a small amount of dow bolts that are not readily available. I hope variations of bolt size and length will increase.
This review is about item#38144285.
Installation of solar panel
1
From Japan
On 2015-01-21 12:03:01
60 um or over Oversized screw holes made through taps are hard and will not enter. I just screwed it in with a tool, but the screw thread collapsed and the plating peeled. What is the thickness of the plating? It seems that even Yamawa's P4 oversized tap is not enough, so I would like to introduce appropriate over taps. If you are willing to investigate, you can provide samples.
This review is about item#38143944.