Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays, we will close 2018/12/29~2019/1/3 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Cable setter for general shaped steel
  • Cable setter for general shaped steel
  • Cable setter for general shaped steel

Cable setter for general shaped steel DB32A

4.83 (6)
Item.#
38225275
Mfr.#
DB32A
Package Qty.
1bag(20pc)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Flange Thickness (mm)
3-12
Weight (kg)
0.01
Dimensions A (mm)
-
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Crane wiring work
5
From Japan
On 2018-03-18 21:01:00
The spring is strong and sturdy, the nail can firmly grasp the base and can be used without problems
This review is about item#38225275.
Wiring of pillar lighting Summary!
5
From Japan
On 2017-11-14 14:57:17
Although I used it for the first time, I am very happy because I could do it without instructions.
This review is about item#38225275.
Used for fixing oil supply pipe
5
From Japan
On 2016-12-28 22:55:17
Distribution of centralized lubrication It was convenient because it was used for fixing piping and it could be caught in shape steel
This review is about item#38225241.
Electrical wiring
5
From Japan
On 2016-05-19 17:11:33
Sturdy and secure
This review is about item#38225266.
To make the VF cable run over outdoor H steel
5
From Japan
On 2015-10-04 14:42:20
Such a product is something I can not think of a person who has never used it. If you attach specific example photos and others, you can also sell it to individual customers.
This review is about item#38225266.
VVF clamp to H steel etc.
4
From Japan
On 2015-05-08 04:32:23
I also used clenched to shorten the air hose by shortening the clamp and reversing the clamp to H steel. There is no problem at your own risk.
This review is about item#38225266.