Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Daisy Short Apron
  • Daisy Short Apron
  • Daisy Short Apron
  • Daisy Short Apron
  • Daisy Short Apron
  • Daisy Short Apron

Daisy Short Apron NS-10

5.00 (6)
Item.#
38561756
Mfr.#
NS-10
Package Qty.
1Sheet
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clothes Length (cm)
38
Chest (cm)
90
Color
Khaki
Cuff Width (cm)
100
Sash Width (cm)
2.5
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
apron
5
From Japan
On 2018-03-07 22:58:15
I bought it with a single apron wrapped around my waist. Monotaro is a perfect set of items.
This review is about item#38561747.
Garden work
5
From Japan
On 2017-08-30 19:02:58
It is surprisingly easy to use with many pockets. Maybe the fabric is a little thin. But I did not like it and it is light and I like it.
This review is about item#38561774.
Packing work
5
From Japan
On 2014-12-18 22:13:17
For products, color, design, price etc. are satisfied. However, since it took quite some time from ordering to arrival, I thought that it would be helpful if the remaining number was displayed on the order screen.
This review is about item#38561756.
Manufacturing industry
5
From Japan
On 2014-08-30 08:16:38
Low price and long lasting
This review is about item#38561747.
As a noodle shop's kitchen, hall dual use salon
5
From Japan
On 2013-12-06 13:10:15
Last purchase two years ago. Result I think that it is durable because it means that it was available for nearly two years. Water repellent finish is also popular.
This review is about item#38561747.
easy work
5
From Japan
On 2013-04-02 13:39:07
It was good making it firm for the price.
This review is about item#38561756.