Buy more than* S$200* and get FREE SHIPPING

  • Pipe Nipple Resin Coating Pipe Fitting for Water

Pipe Nipple Resin Coating Pipe Fitting for Water LNI

3.00 (2)
Item.#
38598314
Mfr.#
LNI
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
JIS B2302
Caution
For the scratches etc in the pipe wrench , please use corrosion-resistant repair agent and repair tape Keep away from fire Can not be used for the hot water supply piping and dissimilar pipe connection (connection instrument)
Nominal Diameter (B)
3/4
Nominal Diameter (A)
20
Screw Type
PT screw
Overall Length (mm)
125
Maximum Working Pressure (MPa)
1.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:37:20
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#38598341.
Water piping
1
From Japan
On 2012-07-30 21:15:43
Although the screw part should have been subjected to rust prevention treatment, it was rusty
This review is about item#38598314.