Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Pipe Nipple Resin Coating Pipe Fitting for Water

Pipe Nipple Resin Coating Pipe Fitting for Water LNI

3.00 (2)
Item.#
38598341
Mfr.#
LNI
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
JIS B2302
Caution
For the scratches etc in the pipe wrench , please use corrosion-resistant repair agent and repair tape Keep away from fire Can not be used for the hot water supply piping and dissimilar pipe connection (connection instrument)
Nominal Diameter (B)
3/4
Nominal Diameter (A)
20
Screw Type
PT screw
Overall Length (mm)
250
Maximum Working Pressure (MPa)
1.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:37:20
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#38598341.
Water piping
1
From Japan
On 2012-07-30 21:15:43
Although the screw part should have been subjected to rust prevention treatment, it was rusty
This review is about item#38598314.