Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Socket
  • Fine U-Nut Socket
  • Fine U-Nut Socket

Fine U-Nut Socket FUT#02

4.50 (8)
Item.#
38669066
Mfr.#
FUT#02
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Value MAX (N/m)
-
Overall Length (mm)
38
Outer Diameter (phi mm)
31
Type
Socket
Plug Angle (mm)
9.52
Socket Size (mm)
M15xP1.0
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Removal of chrysanthemum nut
5
From Japan
On 2017-12-20 17:19:05
It is inexpensive but it is very wonderful to use without any problem.
This review is about item#38669057.
Maintenance of imported bike
5
From Japan
On 2016-07-13 20:34:49
The special tool of the motorcycle is very expensive, but if you buy it here the same thing is cheap and saved.
This review is about item#38669111.
Repair of farm equipment
5
From Japan
On 2016-06-13 20:11:29
Although it was a special tool, it was immediately available in a monotaro and it was saved thanks to thanks.
This review is about item#38669102.
Maintenance
5
From Japan
On 2016-03-30 16:59:17
There is such a thing, it is saved. I do not know from the name and the picture that the lock nut is disengaged, so why change the picture? Although I understood by clicking it by chance. Is the product name an official name? It is hard to understand. I do not understand size selection. I was glad when I found out
This review is about item#38669084.
Car maintenance
5
From Japan
On 2014-05-03 09:26:57
It was used in some foreign cars, and I thought whether there were only genuine products or self-made tools, I was handling it like Monotaro. When I found it was full of feelings to jump up. We are sending a very happy everyday as we meet since the manufacturer's genuine tools cost more than 10 times this price. I thought that hope is not thrown away.
This review is about item#38669102.
Maintenance of automobiles
5
From Japan
On 2014-01-27 21:30:03
If I thought this socket was very expensive. . . I found a good one
This review is about item#38669093.
As a tool
3
From Japan
On 2013-12-09 13:22:37
Wherever you purchase it is the same thing, but it is not a thing you sell anywhere, it is very much appreciated that you can purchase through mail order.
This review is about item#38669066.
Installing and removing drive motor
3
From Japan
On 2013-06-04 18:04:20
The biting to the nut was also solid, and there was no problem with using the torque wrench. The price is also satisfactory.
This review is about item#38669093.