Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • TS Bulb Socket
  • TS Bulb Socket
  • TS Bulb Socket

TS Bulb Socket TSVS

4.69 (32)
Item.#
38843016
Mfr.#
TSVS
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Diameter Position (a)(mm)
8.16(+/-1.81)
Nominal Designation of Screw
R1/2
Screw Thread
14 (per 25.4 mm)
Dimension d (mm)
13
Dimensions D (mm)
29.0(-0.7)
Dimension D1 (mm)
20.955
Dimension W (mm)
6
Dimensions L (mm)
54(+5/-2)
Nominal Diameter
16
Standard
JIS K 6743
Dimension L1 (mm)
(Minimum)13.16
Dimensions B (mm)
29
Dimension L2 (mm)
(Maximum) 4
Caution
Screw is JIS B 0203 male taper screw thread
Customer Reviews
5 star 26
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.69
32 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2018-08-28 14:42:22
It is inexpensive compared with other companies, but I do not think there is any problem.
This review is about item#38843034.
Pipe of shallow door pump
5
From Japan
On 2018-06-22 05:48:39
It is used for piping from a well to a shallow door pump. It was inexpensive and there was no problem with the product in particular.
This review is about item#38843025.
Work on water piping
5
From Japan
On 2018-04-27 20:46:59
I bought it together with other purchased items because it was damaged by the freezing of this winter.
This review is about item#38843007.
Rainwater tank piping
5
From Japan
On 2018-04-25 14:35:30
Usually I bought it at the home center, but in fact the month I bought this was because the postage was free, so I ordered it as much as I want. Because the price is cheaper than the home center, it is easy to buy if the shipping cost is always free ...
This review is about item#38843016.
I am using it for well pumping piping
5
From Japan
On 2018-03-12 16:15:05
You can use it with confidence. It is cheap and will be delivered very much as it will arrive the next day.
This review is about item#38843043.
For connecting water spout of water tank
5
From Japan
On 2018-02-23 21:57:08
I can use it normally and I am not dissatisfied. I bought it because it is cheaper than home center etc.
This review is about item#38843025.
Machine maintenance
5
From Japan
On 2017-12-31 12:19:19
I am using it with confidence because it is made by the manufacturer. There is no particular problem.
This review is about item#38843061.
For home use
4
From Japan
On 2017-10-29 14:10:25
There is no dissatisfaction that you can use it normally It is cheaper than a home center etc. Good.
This review is about item#38843025.
Drain piping
3
From Japan
On 2017-06-18 22:13:44
The product of the previous Aaron Kasei was able to be screwed only halfway by hand, whether the screw pitch or the diameter of the male and female was not matched, but this time I could screw it tightly until the end. If Sekisui is sold out, it may be re-purchased.
This review is about item#38843061.
Waterwork construction
5
From Japan
On 2017-05-14 18:45:21
It was possible to use it without any problems. There are no improvement points about this product.
This review is about item#38843025.