Buy more than* S$200* and get FREE SHIPPING

  • Slim Chuck
  • Slim Chuck
  • Slim Chuck

Slim Chuck BT50-SK20-105

Item.#
38856833
Mfr.#
BT50-SK20-105
Package Qty.
1pc
Ship pack of
1
559.90 SGD
ADD TO CART
Shipped after 2019-10-17
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
48.5
Dimensions C1 (mm)
48.5
Dimensions C (phi mm)
48.5
Weight (kg)
4.3
Dimension H (mm)
47-80
Dimension l (mm)
62
Dimension l1 (mm)
62
Dimensions C1 (phi mm)
48.5
Dimensions L (mm)
105
Dimension D (phi mm)
4.0-20.0