Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads
  • Hex Head Bolts, Stainless Steel) All The Screw Threads

Hex Head Bolts, Stainless Steel) All The Screw Threads M8x70

4.66 (141)
Item.#
38951482
Mfr.#
M8x70
Package Qty.
1Pack(10PC)
Ship pack of
1
8.59 SGD
ADD TO CART
Shipped after 2019-05-07
Now we ship to...
...see all
Item Feature
Hexagon Height (mm)
5.3
Screw Type
Hexagon bolts
Nominal Designation of Screw
M8
Type
All screws
Finishing Material
Stainless steel (SUS304)
Hexagon Opposite Side(mm)
13
Dimensions (Designation d x Length L)(mm)
M8x70
Screw Pitch p (mm)
1.25
Length (mm)
70
Pitch
1.25
Customer Reviews
5 star 107
4 star 23
3 star 9
2 star 1
1 star 1
Review Rating: 4.66
141 Customer Reviews
The reviews are automatic translation.
Machine replacement parts
5
From Japan
On 2019-04-21 08:01:33
Used as an alternative replacement part because the original machine is not available on the old machine. There is no problem at all in firm construction, and there is also no dropout due to vibration in combination with a thread locker.
This review is about item#05518247.
machine
5
From Japan
On 2019-02-28 17:52:39
As it is available immediately, we use for various work, but is cheap and is convenient
This review is about item#5518231.
Machine maintenance
4
From Japan
On 2019-02-26 12:42:34
After all stainless steel is good. I can keep it clean.
This review is about item#5518667.
Flange tightening
4
From Japan
On 2019-02-21 22:09:36
Depending on the price. I also want some discounts on bulk purchases.
This review is about item#23434443.
Assembly of the instrument jig
5
From Japan
On 2019-02-19 11:33:00
The strength was weak with the iron screw and it was useless, but the jig was completed using this stainless steel bolt. After all stainless steel is strong. I'm satisfied.
This review is about item#34980181.
Assembly of parts
5
From Japan
On 2019-02-17 08:37:59
It is a product of Osaka Soul, but there was no difference from the product that was generally purchased. I would like to use it again.
This review is about item#05518292.
As a turntable support shaft
5
From Japan
On 2019-02-01 21:00:46
Used in combination with simultaneously ordered nuts, naturally engaging with screws is no problem.
This review is about item#38951823.
Machine maintenance
4
From Japan
On 2019-01-29 09:45:00
Cheaper than a nearby store, there was no problem.
This review is about item#7612044.
Fixing of water parts
5
From Japan
On 2019-01-23 22:30:30
I chose it thinking well without being too long or too short. It is also helpful to choose just the right length.
This review is about item#5518335.
Machine assembly
5
From Japan
On 2018-12-29 17:26:30
Good compatibility with nuts, smooth tightening is satisfactory.
This review is about item#5518791.