Buy more than* S$200* and get FREE SHIPPING

  • Digital Timer H5CZ
  • Digital Timer H5CZ
  • Digital Timer H5CZ

Digital Timer H5CZ H5CZ-L8D

4.38 (8)
Item.#
39074253
Mfr.#
H5CZ-L8D
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
One shot time
0.01 to 99.99s
Electrostatic Yield Strength
8kV (malfunction), 15kV (destruction)
Ambient Humidity
25 to 85%
Weight (g)
About 105 (body only)
Power Supply Voltage (V)
AC24(50/60Hz)/DC12 to 24
Terminal Structure
Socket type (8-pin)
Input Signal
Signal, reset
Control Output
(P level, reference value) DC5V 10mA: (cosphi = 1) minimum applicable load AC250/DC30V 5A resistive load
Time Base Range
9.999s (0.001s -), 99.99s (0.01s -), 999.9s (0.1s -), 9999s (1s -), 99min59s (1s -), 999.9min (0.1min -), 9999min (1min -), 99h59min (1min -), 999.9h (0.1h -), 9999h (1h -)
Operating Mode
A: Signal ON delay (I) A-1: Signal ON delay (II) A-2: Power ON Delay (I) A-3: Power ON-delay (II) b: flicker (I) b-1: flicker (II) d: Signal OFF-delay E: interval F: cumulative Z: ON / OFF duty vari
Set Error
(In the case of start signal) 0.005% +/- 0.03s or less (at power supply start) +/- 0.01% +/- 0.05s or less (and are based on the set value) +/-
Power Failure Memory
More than 10 years: retention of data (100 000 times or more the number of rewriting times) EEP-ROM
Vibration Resistance
10 - 55Hz single amplitude 0.75mm 3 directions of the 2h
Voltage Influence
(In the case of start signal) 0.005% +/- 0.03s or less (at power supply start) +/- 0.01% +/- 0.05s or less (and are based on the set value) +/-
Impulse Voltage(V)
Non-current-carrying metal parts between the exposed and 1.0k conductive part terminal:: 1.5k between power supply terminals
Operating Time Variation
(In the case of start signal) 0.005% +/- 0.03s or less (at power supply start) +/- 0.01% +/- 0.05s or less (and are based on the set value) +/-
Power Reset
(Except A-3, b-1, F, the ton-1, toff-1 mode) 0.5s: minimum power-supply cut-off time
Withstand Voltage
Power and AC2000V 50/60Hz 1min control output, input circuit between: non-current-carrying metal parts between the current-carrying metal parts AC2000V 50/60Hz 1min non-continuous contact between: AC1000V 50/60Hz 1min
Insulation Resistance (Mohm)
(Non-current-carrying metal parts between the exposed conductive portion terminal, non-continuous contacts between) 100 or more (by DC500V mega)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Method
Flush mounting, surface mounting (shared)
Minimum Signal Input Time (sec)
1m/20m (collectively switching)
Release Voltage
10% of the supply voltage
Number of Digits
4-digit
Color
Front panel: Light gray (5Y7 / 1)
Character Height (mm)
(LCD) timing value: 10 setting: 6
Power Consumption
About 5.1VA/2.4W
Display Mode
Adding (UP) display and subtraction (DOWN) display (switching)
Sensor Waiting Time
(During sensor waiting time and no input is accepted control output OFF) 250ms or less
Storage Temperature (DegreeC)
-25 - +70 deg C (icing or no condensation)
Noise Immunity
Between power terminals: +/- 1.5kV between input terminals: square wave noise by +/- 600V noise simulator (pulse width 100ns/1micros, rising 1ns)
Impact Resistance
3 times each in 300m / s 2 3 axis each direction
Impact Resistance (Malfunction)
3 times each in 100m / s 2 3 axis each direction
Vibration Resistance (malfunction)
10 - 55Hz single amplitude 0.35mm 3 directions of the 10min
Input Method
100kohm impedance: when opened 3V following: short-circuit residual voltage (about 12mA current flow when 0ohm) 1kohm following: No-voltage input impedance short-circuit
Output Type
Contact output (time limit 1c)
Lifespan
(AC250V 5A resistive load, 1800 times / h, ambient temperature conditions more than 100,000 times: electrical and mechanical:: (23 deg C 1800 times / h time no load, a switching frequency, ambient temperature conditions) 10 million times or more : 23 deg C)
Operating Ambient Temperature (deg C)
-10 - +55 deg C (when mounted side by side: -10 - +50 deg C) (icing or no condensation)
Reset Method
Power reset (by the output mode), external reset, manual reset, automatic reset (by the output mode)
Protection Structure
IP66, UL508 Type 4X IEC standard (indoor), but only the panel surface (waterproof packing type Y92S-29 is used)
Effect of Temperature
(In the case of start signal) 0.005% +/- 0.03s or less (at power supply start) +/- 0.01% +/- 0.05s or less (and are based on the set value) +/-
Allowable Voltage Range
90-110% of rated supply voltage
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Machine production
5
From Japan
On 2018-06-15 15:24:15
The delivery date will be saved soon. Whether the price is cheap a little more.
This review is about item#39074244.
Select according to the change to the countdown real time display according to the deterioration of the Samir switch of H3CA - 8H
5
From Japan
On 2018-01-27 17:02:17
Count up and count down dual use It's good for multi-function type, but because there is power outage compensation (instantaneous power outage) function, the time to release self-hold from the outside is I need to take longer. If it is a model with "reset input" it will reset soon, Please be careful about this if you plan to replace H3CA - 8H.
This review is about item#39074262.
Antenna tower wind force counter - for
5
From Japan
On 2017-10-18 20:21:24
It was set easily because the setting was almost the same as the old model.
This review is about item#39074244.
Replace equivalent old and replacement equipment
5
From Japan
On 2016-10-30 18:00:25
I can also buy it through an electric material trading company, but I can buy it through a direct sales company, but it is convenient to ask here if it says "I do not have to buy it" "I want to order immediately so as not to forget". You can buy it immediately without waiting for a quote.
This review is about item#39074244.
During control panel production
5
From Japan
On 2016-06-15 07:18:14
I am satisfied that I can use it like a design.
This review is about item#39074253.
ON / OFF control of machine by timer
2
From Japan
On 2014-04-23 19:29:27
I failed to purchase without noticing that the backlight was not attached. Since rubber packing is also sold separately, COSPA is low.
This review is about item#39074244.
Used for cycling tests of our products, used to turn on solenoid valve
3
From Japan
On 2014-02-28 13:24:29
The instructions are difficult to understand. I wanted to clearly describe how the timer started and how to stop it. The durability of the built-in relay is low, and the service life will come before the number of times to test. There is a counter function, but I would like a minimum number from 1 instead of 1000. There is a necessity to purchase a counter separately.
This review is about item#39074244.
Liquid fertilizer automatic injector timer
5
From Japan
On 2014-01-16 15:49:25
The instructions are difficult to understand. Only screen setting and connection specification. Operation etc. Details are called hp
This review is about item#39074253.