Buy more than* S$200* and get FREE SHIPPING

  • Nipple Malleable Cast Pipe Fitting White
  • Nipple Malleable Cast Pipe Fitting White
  • Nipple Malleable Cast Pipe Fitting White

Nipple Malleable Cast Pipe Fitting White NI

4.93 (28)
Item.#
39268634
Mfr.#
NI
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-12-17
Now we ship to...
...see all
Item Feature
RoHS Directive
Supported
Maximum Working Pressure (MPa)
1
Shape
Nipple
Double-Sided Width SW (mm)
26 (Hexagonal)
Nominal Diameter (B)
1/2
Screw Type
PT screw
Standard
JIS B2301
Nominal Diameter (A)
15
Dimension L1 (mm)
16
Dimensions L (mm)
42
Customer Reviews
5 star 27
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.93
28 Customer Reviews
The reviews are automatic translation.
Gas pipe DIY
5
From Japan
On 2018-11-29 22:51:24
This quality at this price! I think that it is COSPA the best! I got a towel hanger as I wanted
This review is about item#39268643.
Air fitting
5
From Japan
On 2018-11-15 15:06:20
Used to connect a line coupler for branching. There is no particular problem if you seal it. There is no air leak.
This review is about item#39268616.
Compressor piping
5
From Japan
On 2018-11-06 15:06:54
Because it is an ordinary commodity, I think there is no mistake.
This review is about item#39268625.
For fashionable interior lights!
5
From Japan
On 2018-07-28 21:56:40
It is cheap and the best! Quality is not a problem, so you can not use anything other than the guy monotalou already!
This review is about item#39268625.
Hot water piping
5
From Japan
On 2018-01-22 16:38:42
I bought a cheap white one for temporary temporary piping, but it was able to be used without particular problem.
This review is about item#39268634.
I bought it for connecting a hydraulic equipment and a hose
5
From Japan
On 2017-12-23 06:43:11
Because the cutting angle on one side did not match, I diverted it for iron pipe connection.
This review is about item#39268625.
Mechanical piping
5
From Japan
On 2017-12-12 18:20:49
There is no 1/8 size why. It is a product with no problem in use.
This review is about item#39268616.
As a nipple for air joint
5
From Japan
On 2017-12-06 11:29:54
It was able to be used without any problems even compared with brand products. The price is cheap and good.
This review is about item#39268652.
Low pressure air piping
5
From Japan
On 2017-11-18 18:14:37
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#39268616.
Machine installation work
5
From Japan
On 2017-07-04 15:57:34
The quality was able to be used without any problem. Shipment was early and it was saved.
This review is about item#39268643.