Buy more than* S$200* and get FREE SHIPPING

  • Eye Nut, Stainless Steel
  • Eye Nut, Stainless Steel
  • Eye Nut, Stainless Steel

Eye Nut, Stainless Steel TIN-5M

5.00 (1)
Item.#
39456006
Mfr.#
TIN-5M
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Working Load [kN]
0.29
Dimensions D (mm)
5
Dimension H (mm)
18
Weight (g)
11
Purpose
Lifting machinery and apparatuses.
Dimensions B (mm)
8
Screw Diameter
M5x0.8
Dimensions L (mm)
13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement with wing nut of umbrella fishing umbrella holder
5
From Japan
On 2015-11-02 14:55:07
The wing nut of the umbrella holder is very hard to use, and when I was looking for a 5 mm standard Eye nut for a long time, I purchased it because I found it. It was easy to use and was very well received from anglers.
This review is about item#39456006.