Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 1:00-1:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Pulley 90
  • Pulley 90
  • Pulley 90

Pulley 90 PULLEY90

4.92 (12)
Item.#
39462053
Mfr.#
PULLEY90
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
384-7764
Width (mm)
11
Inner Diameter (phi mm)
10
Groove Diameter (phi mm)
78.8
Material
Steel (SPCC material) / trivalent Uniqlo plated
Weight (g)
182
Outer Diameter (phi mm)
90
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Pulley of training machine
5
From Japan
On 2019-05-13 23:14:22
This pulley is slippery, and since it does not feel resistance when used in a cable machine, it enters the sense of load straight.
This review is about item#39462053.
For room swim pulley replacement
4
From Japan
On 2018-01-20 18:38:36
Because the outer shape of the room gimp pulley (outer shape plastic) was broken, the same pulley was purchased from the manufacturer, the part where the power of the wire is applied The pulley was broken, so I am using the Eastern pulley close to the equivalent searching on the Internet, Since I have not had any problems so far, I purchased 6 items this time. As for improvement, washer of shaft insertion Waist of thickness 5 mm 2 sheets attached and if it widens the width of the wire part I wonder if the other is OK.
This review is about item#39462053.
A wire for moving the roof of the astronomical observation building, I tried using it as a tension roller to adjust the winding height of the winch with the tow portion.
5
From Japan
On 2017-07-10 22:34:13
Although I made my own bearing, I adjusted the size of the bearing and the diameter of the washer, designed the width of the bearing to 16 mm, I tried using the shaft screw tightly but it seems to be very smooth motion tone is good.
This review is about item#39462053.
Wildfit rat pull machine
5
From Japan
On 2017-01-08 17:20:24
Resin made pulley became gorigori, I was looking for alternative products, but it is the best!
This review is about item#39462053.
Fighting Road Home Gym
5
From Japan
On 2016-05-19 15:35:07
I bought it for the replacement of the pulleys at the home gym. If it does not change to this it will not work much as a home gym
Replace the pulley of the training machine
5
From Japan
On 2016-05-18 15:32:40
I am very satisfied. The movement is smooth, and it can withstand considerable load. I ordered additional as a spare.
This review is about item#39462053.
Fighting Road Home Gym Parts
5
From Japan
On 2016-03-09 22:07:06
Half a year after purchasing a home gym and using it, a rattle and sound began to come out of the pulley bearings and when the bearings came out, the bearings broke apart. And I examined it in various ways and found this pulley 90. After exchanging with pulley 90, the sound is also quiet and outstanding to use.
This review is about item#39462053.
I used it as a pulley of a rat machine.
5
From Japan
On 2015-10-28 18:10:08
It is as smooth as resistance is too smooth.
This review is about item#39462053.
Weight training equipment replacement for pulley
5
From Japan
On 2015-04-04 11:12:13
Other people can also write, it is a replacement for plastic training pulley for weight training. At the time of rowing motion, when using heavy weight plastic pulley was damaged and replaced. The feeling of use is smooth, extremely, it is preeminent. It is recommended for those who use it for the same purpose as me.
This review is about item#39462053.
Purchase for exchanging the training machine's pulley
5
From Japan
On 2015-01-12 16:33:19
I used a training machine called a rat pull machine, but since the pulley with the most weight of the weight stack pulverized to pieces apart, I reached here, looking for a pulley depending on the size. I think that the pulley attached from the beginning is made of plastic, so we lost weight. This pulley 90 is about the same diameter as the pulley attached from the beginning, but the width is considerably thin. There is no problem in the feeling that I tried. Manufacturers of training machines also have a repair pulley, but because it is also plastic, it is absolutely recommended if you replace it. Because the bearings are included, it is more comfortable to wear than ever and can be used comfortably.
This review is about item#39462053.