Buy more than* S$200* and get FREE SHIPPING

  • Flare Nut Wrench

Flare Nut Wrench M26-1012

5.00 (4)
Item.#
39502215
Mfr.#
M26-1012
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opposite Side Dimension(mm)
10x12
TRUSCO Part Number
369-8653
Weight (g)
75
2014 TRUSCO Published Page
2-0283
Overall Length (mm)
155
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
自動車の下回りメンテナンス時に使用
5
From Japan
On 2019-01-30 15:40:58
ランクル60の前輪ナックルメンテナンス時にブレーキホースを取り外す必要があり、急遽17mmサイズの物が必要で購入しました。TONE製であり物は問題ありません。配達も早く助かりました。
This review is about item#39509407.
R34 Air bleeding of Brembo calipers
5
From Japan
On 2018-04-23 17:08:54
The length of the wrench is also perfect, because it is a hexagon, I could work well without licking the nib nut.
This review is about item#39502206.
Car maintenance
5
From Japan
On 2017-12-24 16:32:54
I think it's good. Truly TONE feeling of grasp was well tightened well.
This review is about item#39502233.
Overhaul of brake
5
From Japan
On 2016-06-27 00:21:29
Since it is a tool of TONE, there is no problem.
This review is about item#39502215.