Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Polyester Rope

Polyester Rope KSN650

4.33 (3)
Item.#
39555302
Mfr.#
KSN650
Package Qty.
1Roll
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyester
Wire Diameter (phi mm)
6
TRUSCO Part Number
367-5831
Thickness (phi mm)
6
Color
White
Purpose
For various types of bundles, tents, tarps, etc..
Length (m)
50
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For home use.
3
From Japan
On 2018-09-15 09:52:37
I want to see if this rope is broken down by ultraviolet rays. Purchase to bind the sandbag for repairing the roof, scary of falling because it is high place. I think that it will not be placed for such a long time, but it may put about half a year ...
This review is about item#39555293.
Creating a raft
5
From Japan
On 2017-01-25 14:28:46
Although it is comparatively narrow, it is softer than expected and easy to use.
This review is about item#39555302.
General purpose
5
From Japan
On 2016-08-29 17:57:53
I used the same thing for the wireless antenna, so I bought it because it will be OK even after several years. This time, it is planned to be used for a shade tent during private swimming.
This review is about item#39555293.