Buy more than* S$200* and get FREE SHIPPING

  • Press Urethane Caster Wheels
  • Press Urethane Caster Wheels
  • Press Urethane Caster Wheels

Press Urethane Caster Wheels P-100W

4.67 (3)
Item.#
39556492
Mfr.#
P-100W
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
100
Boss Width B (mm)
42
Wheel Width (mm)
32
TRUSCO Part Number
384-7209
Axle Diameter d (mm)
12
Allowable Load (kgf)
180
Conformity Number
P-W,P-WJ,P-WK
Material (Wheel)
Steelwheelurethanecar
2014 TRUSCO Published Page
1-2022
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Substitutes for snow removing machine track rollers
4
From Japan
On 2018-07-10 18:39:36
I bought four and one piece wobbly and it is OK whether it will be winter
This review is about item#39556492.
Special parts vehicle replacement parts
5
From Japan
On 2015-11-20 00:51:29
If you are looking for manufacturer's genuine parts with general purpose parts, buy it because it is near price half price. It can be used normally. I will buy it again if it breaks.
This review is about item#39556492.
Wheel in container
5
From Japan
On 2014-05-07 09:37:11
Smooth with urethane wheel. Absolute urethane wheels are easy to use. Cheap and affordable.
This review is about item#39556517.