Buy more than* S$200* and get FREE SHIPPING

  • Screwed-Type Lt Swivel Caster, Rubber Wheel
  • Screwed-Type Lt Swivel Caster, Rubber Wheel
  • Screwed-Type Lt Swivel Caster, Rubber Wheel
  • Screwed-Type Lt Swivel Caster, Rubber Wheel

Screwed-Type Lt Swivel Caster, Rubber Wheel LT-40R, M12 x 35

5.00 (12)
Item.#
39559712
Mfr.#
LT-40R, M12 x 35
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
35
Attachment Height H (mm)
59
Material (metal)
Steel
Finishing (Metal Compatibletings)
TrivalentUNIQLO
Wheel Width (mm)
17
Material (Wheel)
Gum
Allowable Load (daN)
25
Eccentricity E (mm)
21
TRUSCO Part Number
360-9014
2014 TRUSCO Published Page
1-2041
Allowable Load (daN[kgf])
25[25.5]
Specification
screw type
Caution
LT-65RH and LT-75RH are hard rubber.
Wheel Diameter D (phi mm)
40
Screw Dimensions T
M12x1.75
Shape
Swivel
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Laundry basket casters
5
From Japan
On 2018-07-06 12:15:29
It is often damaged by violent treatment (putting a child etc.). Things ordered at the home center did not fit, returned goods, this item fit perfectly, it was saved.
This review is about item#2538487.
Replace with degraded items
5
From Japan
On 2018-04-04 17:22:35
The product is satisfied including the price. Monotaro's HP had a hard time finding a caster's conformity.
This review is about item#2538995.
For exchange of gacha table
5
From Japan
On 2017-01-22 10:35:01
While fitting size is not easy, it is handy with the perfect size. The feeling of use is also very satisfying.
This review is about item#2538602.
Used for working chair
5
From Japan
On 2016-11-06 19:36:44
Because the cabinet for work has broken, it is saved because it is cheaper than the replacement home center
This review is about item#39559712.
Use this caster by raising and lowering it when moving the steel luggage.
5
From Japan
On 2016-02-25 16:15:26
There is no problem in particular. It is even better if the screw part has a longer length.
This review is about item#39559737.
Partition casters in bathing assistance for nursing care welfare
5
From Japan
On 2015-07-31 21:42:31
I worked at a nursing facility, but it was rusty because it was located at the place of rearrangement, and it was used with the bearing dislodged. I went to the home center, but I was asked what kind of product the staff member is like or what type number I was asked, I answered that I will not buy here if I know it. So when I searched on the internet, I hit and bought immediately but it was cheap and quickly reached and I was very much saved.
This review is about item#02538602.
Company's office chair
5
From Japan
On 2015-04-07 23:49:22
The bearing ball of the caster part of the administrative chair which I was using for many years has fallen out as a polo polo and it was in a state that I could not use it. I wanted to repair the cheapest and I searched for casters in various ways. I also went to a nearby home center, but the number of items handled is small and there is no corresponding product. I was deeply moved by searching the net and finding the equivalent product called Korea with a monotaro. I spent about a month to get there. Since we also offered it much cheaper than the other company's unit price of net, we exchanged all 5 casters and the cost was about 1000 yen. The accounting staff of the company was also surprised to be able to fix it cheaply.
This review is about item#02538584.
Because the casters on the workbench were damaged, for replacement
5
From Japan
On 2014-08-31 15:38:21
Because the caster of the work platform to be seated to use for repairing the two wheels got damaged and did not roll, I used it for replacement. It was a little troublesome to open a hole of 12 mm, but the caster is good.
This review is about item#39559712.
It was used for a mount with a welding power supply
5
From Japan
On 2014-04-22 13:26:06
There is no problem on function.
This review is about item#02538462.
Repair of work chair
5
From Japan
On 2013-05-05 12:57:08
Because the caster of the work chair purchased in super cheap was broken, I bought it for repair. As a result of comparing various products, it was chosen by saying that this is the cheapest and it seems to be good. I am thinking that I will use it again because the product construction is solid.
This review is about item#39559712.