Buy more than* S$200* and get FREE SHIPPING

  • Half Weight Long Boots
  • Half Weight Long Boots
  • Half Weight Long Boots

Half Weight Long Boots HB-930

3.57 (7)
Item.#
40169753
Mfr.#
HB-930
Package Qty.
1Pair
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-11-19
Now we ship to...
...see all
Item Feature
Height (cm)
31.0(26.0cm), 31.0(26.0cm)
Standard Weight (g/1 leg)
700, 700
Material (Skin)
Synthetic rubber, Synthetic rubber
Size (cm)
26.5, 26.5
Foot Width
3E
Material (Sole)
Synthetic rubber, Synthetic rubber
Color
black, Black
Specification
Without insole, No insole
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
For rainy weather and muddy
1
From Japan
On 2018-06-15 09:20:11
I could have a crack (crack) in half a year and leaked water.
This review is about item#40169726.
I like rubbers rather than made from PVC
5
From Japan
On 2018-05-16 15:01:26
Even if it says work, it is good to go inside the river to observe creatures and use it outdoors. Of course I use it even on rainy days. It is made of synthetic rubber, but it is cheap and the best. After all rubber is softer than PVC, it is easy to bend the ankle.
This review is about item#40169762.
Work (fish market)
5
From Japan
On 2017-02-26 13:54:17
Purchased here because there are no places to buy boots in the vicinity. Since ease of use has not changed from what I used before, I would like to purchase it in the future. I hope the amount will be a little cheaper.
This review is about item#40169726.
We will use it for lawn maintenance. I used it for snow removal. I think there is no problem. Thank you in the future.
1
From Japan
On 2017-02-04 14:39:41
I used it for snow removal. I think there is no problem. Thank you in the future. I think that the manufacturer's guidance is necessary because the initial thing has size and product problems. Please do extraction test even by Monotaro.
This review is about item#40169744.
Unloading work on rainy days etc.
4
From Japan
On 2015-04-20 17:27:04
Even though the price is cheap, comfort does not matter well and it is good for work!
This review is about item#40169744.
Car wash etc.
5
From Japan
On 2014-02-22 15:50:23
Water boots that I bought before with monotaro asked monotaro that water came in for the second time but I bought this by saying that it was out of warranty because the period from purchase to use was empty. I used it for car wash immediately after obtaining so as not to feel like the last time for the time being, but at this time there is no problem
This review is about item#40169744.
Usually wear
4
From Japan
On 2013-11-17 19:35:23
Because there is enough height inside the bamboo, is it just a little bit full size?
This review is about item#40169753.