Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Kevlar Drive Belt
  • Kevlar Drive Belt
  • Kevlar Drive Belt

Kevlar Drive Belt 465-1038300

4.67 (21)
Item.#
40278603
Mfr.#
465-1038300
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2019-06-21
Now we ship to...
...see all
Item Feature
Manufactutrer
Honda
Compatible
DJ-1-R FNO.AF12-1404743 to , DJ-1-RR all models, G to all models, super-DIO-ZX all models, gyro UP FNO.TA01-1500001 to 1699999, gyro canopy FNO.TA02-1000025 to 1015415
Main Compatible Vehicle
Super DIO-ZX all models
Part No.
23100-GR1-750
Genuine Part Number
23100-GR1-750,23100-GR1-751,23100-GR1-753,23100-GZ0-000
Caution
Drive belt is a consumable product.Check every 3,000 km and replace if the width is less than 1 mm.When there is a higher degree of tuning and a strain on the way you drive train, it is quickly consumed.
Customer Reviews
5 star 15
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
Used to replace Cygnus 3 type 1 YP5
4
From Japan
On 2019-05-08 22:43:14
Motorcycle Parts On a special day, replace the reinforced parts with the genuine parts and the price does not change, and then continue using it for the third shot, and I think that it is a credible part as it does not slip and break etc. . I hope for a little more price down.
This review is about item#40278682.
Consumables replacement
4
From Japan
On 2019-02-17 16:49:01
Until now, I used a genuine belt, but the price was not much different from the genuine, and the acceleration was much better.
This review is about item#40278734.
Maintenance of address V 125 G
5
From Japan
On 2019-01-07 10:37:43
It is a trusted Kitako drive belt. We are using it for maintenance of address V 125 G. I exchanged 7500 kilometers from the previous exchange. I got a little worn out.
This review is about item#40278734.
Used for air cooling Signas X SR3 type
5
From Japan
On 2018-06-12 15:57:36
Used for CIGNAS X SR3 type, 10 km K for use with commuting about 40 km each way, in no time, no trouble at the moment
This review is about item#40278682.
Maintenance
3
From Japan
On 2018-05-22 18:45:14
I still do not understand the result. Replacing this will not lead to performance improvement. The problem is durability.
This review is about item#40278682.
For scooter repair
5
From Japan
On 2017-06-29 07:10:58
With other manufacturers, the short width is wide, etc. However, Because Kitako made it difficult for such things to happen, I have been using it for nearly 30 years It is just a believer.
This review is about item#40278655.
maintenance
5
From Japan
On 2017-06-11 15:21:44
It was higher than others but I believed the brand and bought it.
This review is about item#40278594.
Motorcycle Maintenance
5
From Japan
On 2017-05-31 08:56:52
It is somewhat harder than a genuine product, but it is recommended without any inferior ride comfort etc.
This review is about item#40278594.
For maintenance of scooter (gyro X)
5
From Japan
On 2017-02-12 08:45:59
I feel that durability is 2 to 3 times compared to genuine. Although genuine products suddenly disappeared and it became impossible to run, there were about 3 times in the past, but somehow it knows the sign of wear, and although we always keep one spare, the sense of security is different. Although it is slightly expensive, it is handy because it is cheap with a monotaro.
This review is about item#40278594.
When the motorcycle is remodeled
4
From Japan
On 2016-07-10 18:32:47
I am using it with confidence because it is made of Kitako. I bought it cheaper than nearby shop.
This review is about item#40278655.