Buy more than* S$200* and get FREE SHIPPING

  • Hammer Core Shank

Hammer Core Shank MHSK1300

5.00 (2)
Item.#
40956745
Mfr.#
MHSK1300
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2019-02-22
Now we ship to...
...see all
Item Feature
Purpose
Drilling work to rebar concrete.
Cutting Edge Diameter (phi mm)
phi25 to 35
Compatible Cutter
Hammer core bits for MH
Overall Length (mm)
300
Shank
Hexagonal axis
Compatible Motor
Weight type hammer drill
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When concrete core is removed
5
From Japan
On 2018-06-24 23:01:55
The length was also easy to work just fine during construction. It was comfortable because it was relaxed just by moving the drill upside down.
This review is about item#40956745.
Drilling to the foundation
5
From Japan
On 2017-07-31 07:59:40
Because it is Miyanaga product, it can be used with confidence without any problem
This review is about item#40956824.