Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 1:00-1:30am JST.
All customers might not shop on our website during the time. Thank you.

  • Breathable Insoles
  • Breathable Insoles
  • Breathable Insoles
  • Breathable Insoles

Breathable Insoles M120-8248

4.00 (1)
Item.#
40971174
Mfr.#
M120-8248
Package Qty.
1Pair
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
100% polyester, EVA, PU sponge, Polyester 100%, EVA, PU sponge
Size (cm)
L(26-27), L(26 to 27)
Size
L
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Production site work
4
From Japan
On 2015-04-05 13:20:15
Since the inner sole has a thickness, at the beginning of use, there is a feeling of pressure on the toes and it also involves some pain. I think that it is much better than the one of the \ 100 shop I used before. I feel that I have become familiar with my feet when I used it for about 10 days. Since it is standing work, it tends to put weight on the heel, but the air cushion inside the insole supports the heel gently and no longer feels pain as before. Although it costs a little, I think that it is quite good insole.
This review is about item#40971174.