Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Powerful Reinforcing Wide Corner Brace
  • Stainless Steel Powerful Reinforcing Wide Corner Brace
  • Stainless Steel Powerful Reinforcing Wide Corner Brace

Stainless Steel Powerful Reinforcing Wide Corner Brace D-612-120120

5.00 (5)
Item.#
40986407
Mfr.#
D-612-120120
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
No screw
Width (mm)
30
Thickness (mm)
3
Hole Diameter (phi mm)
(Dish) 4.2 to 8
Material
SUS304
Finishing
Hairline
Dimension (mm)
/ 120x120 length each side
Number of Holes
10
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Reinforcement of box
5
From Japan
On 2018-06-22 17:42:48
I am satisfied with a solid construction. The material is pretty hard. Because it was a little long on one side, I cut it with an iron saw in vice, but when the cut was over, the saw blade became useless. In addition, although we drilled a hole of 5 mm in 2 places with electric dollar, it was hard work, so it got overheated, so it was work while dropping the oil.
This review is about item#40986382.
Plate fixing
5
From Japan
On 2018-02-26 18:45:29
While making stainless steel, it is handy because it is relatively inexpensive.
This review is about item#40986407.
When wood deck is fixed when wood is fixed
5
From Japan
On 2017-03-23 15:13:32
Although it is a no-brand, as it is the product name, it was very solid and it was relieved.
This review is about item#40986355.
Veranda minuso fixed.
5
From Japan
On 2016-06-25 16:31:57
It is thicker than the imagination and the strength is sufficient, I am very satisfied.
This review is about item#40986373.
Fixed reinforcement of deck pillars
5
From Japan
On 2016-05-12 16:30:58
Processing of corners with thick walls is also good for polite finish.
This review is about item#40986364.