Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Cap Flush Bolt UNC SCM435 Black Oxide
  • Hex Socket Head Cap Flush Bolt UNC SCM435 Black Oxide
  • Hex Socket Head Cap Flush Bolt UNC SCM435 Black Oxide

Hex Socket Head Cap Flush Bolt UNC SCM435 Black Oxide 3/8x1"1/2

4.25 (4)
Item.#
41472164
Mfr.#
3/8x1"1/2
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-11-20
Now we ship to...
...see all
Item Feature
Material
SCM435
Dimension K(mm)
5.943
Dimension t (mm)
4.038
Dimensions ds (mm)
9.525
Nominal Designation of Screw
3/8
Dimensions dk (mm)
19.837
Surface Processing
Black oxide finish
Dimension d (mm)
9.5
Dimensions L (inch)
1-1/2
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Mounting US-made electronic components
5
From Japan
On 2016-07-25 16:24:30
I found a very special one called American hexagon socket screw with black dish screws. It was quite a thankful product.
This review is about item#41471823.
I used it for maintenance of US machine tool
5
From Japan
On 2016-07-04 08:43:10
Repair completed without any problem
This review is about item#41471911.
Repair of business speakers made abroad
3
From Japan
On 2015-08-14 23:25:42
Although it is not cheap, it is saved because you can purchase one that is difficult to obtain from one. (3 minutes 1.5 inches: 41472 164)
This review is about item#41472164.
Maintenance of overseas products
4
From Japan
On 2014-08-25 17:53:40
Quality is not a problem. The screws attached to the original USA products are of poor quality. The UNC and UNF screws are a place where variations and prices are necking We hope to increase handling and strengthen publicity.
This review is about item#41471893.