Buy more than* S$200* and get FREE SHIPPING

  • Slim Duct LD

Slim Duct LD LD-70-W

4.83 (18)
Item.#
41681315
Mfr.#
LD-70-W
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2019-03-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
2000
Color
White
Dimensions D (mm)
68
Dimensions B (mm)
58
Caution
This product is not waterproof. Waterproof processing is required as needed. Especially on wall penetration point, to avoid rain water entrance into wall inside, putty or caulking processing shall be done on joint part, penetration part, wall setting surface and screw hole for water proof treatment. Same operation should be done if duct has risk of rain water stands and water proof treatment is required in dust inside. Use duct surface temperature is -20 deg C to 60 deg C. Over 60 deg C make deformation by heat.
Material
PVC
Dimensions A (mm)
68
Dimensions E (mm)
54.5
Dimensions C (mm)
53.5
Recommended Compatible Tool
MCC Corporation: air conditioning duct cutter 100 (ADC-M100)Top Kogyo: duct cutter (DC-100M)HANAZONO TOOL.: air conditioning duct cutter (VD2200)
Customer Reviews
5 star 16
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
18 Customer Reviews
The reviews are automatic translation.
配管補修
5
From Japan
On 2019-02-07 17:52:51
一本だけの購入でしたが、助かりました。期待通りでした。
This review is about item#41681857.
Protection of hot water piping
5
From Japan
On 2019-01-09 09:00:08
We used it together with the air conditioning duct cover to protect hot water piping, workability is also satisfactory.
This review is about item#35352265.
Used as cosmetic cover of air conditioner
4
From Japan
On 2018-10-04 09:19:15
Delivery period is also early, satisfactory, the product itself has no problem, but the packing cardboard is large, the machine that the packaging material is a waste was done.
This review is about item#35352265.
Cooler piping cover
5
From Japan
On 2018-09-19 07:56:22
Cost performance is good. There was no difference between appearance and famous manufacturer products, durability is the result of the future.
This review is about item#35352265.
Hose hidden in the dishwasher
5
From Japan
On 2018-07-17 14:38:38
I cut it in the ground with a cutter but it seemed to get hurt so I could cut it quickly when I saw it.
This review is about item#41681315.
When installing air conditioner
5
From Japan
On 2018-06-28 17:34:41
The order from delivery to delivery was quick, so I was able to use it immediately. The surface was also glossy and could be finished beautifully.
This review is about item#35352265.
Rear racking
5
From Japan
On 2018-05-09 15:44:08
As expected it is a brand-name item. Ease of cutting The fitting of the cover is comfortable.
This review is about item#35352265.
Air conditioner
5
From Japan
On 2017-07-18 08:15:53
Good and strong. I would like to order again when I also want the next one.
This review is about item#41681674.
Preventing rainwater from entering the rooftop warehouse
5
From Japan
On 2017-06-16 16:18:46
Three wires in the duct with a wiring for household are small and it is big, but I plan to use this device to prevent rain water on the rooftop entrainment line.
This review is about item#41681491.
Air conditioner installation
3
From Japan
On 2017-04-27 15:18:12
It was a color close to black color. In-house shop requires physical checks.
This review is about item#41681674.