Buy more than* S$200* and get FREE SHIPPING

  • Phillips Oval Head Machine Screw, Stainless Steel
  • Phillips Oval Head Machine Screw, Stainless Steel
  • Phillips Oval Head Machine Screw, Stainless Steel

Phillips Oval Head Machine Screw, Stainless Steel 3x8

4.87 (15)
Item.#
41687134
Mfr.#
3x8
Package Qty.
1Pack(50PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Nominal Designation of Screw
M3
Cross Recess Depth (mm)
(Max) 1.11, (Min) 0.30
Cross Hole Number
2
Dimensions C (mm)
0.25
Dimensions k (mm)
1.75
Dimensions dk (mm)
6
Dimension r
0.3
Length (mm)
8
Thread Pitch (mm)
0.5
Dimensions f (mm)
0.7
Dimension m (mm)
3.8
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
Cover mounting screw for motorcycle
5
From Japan
On 2018-10-21 21:30:51
Round dish screws are not sold at home centers, genuine products are expensive so I found it finally. I am satisfied because it is hard to rust with stainless steel
This review is about item#41687843.
Maintenance of motorcycle
5
From Japan
On 2018-05-21 20:05:02
I am thankful that I handle such screws. Monotaro is reliable.
This review is about item#41687213.
Amplifier production etc.
5
From Japan
On 2018-04-09 14:30:19
Necessary enough It is inexpensive and saved because we use a lot
This review is about item#41687134.
Door locks installation
5
From Japan
On 2017-06-30 18:30:38
It is a screw that is difficult to obtain, but it was saved by the low price monotaro.
This review is about item#41687746.
Exchange of old screws
4
From Japan
On 2017-02-22 14:38:59
I got it soon, so the work ended in a short time. Because it was not in the home center, it was saved.
This review is about item#41687317.
Together with rosette washer
5
From Japan
On 2016-11-14 19:13:10
This is perfect for rosette washers. It is useful.
This review is about item#41687003.
Boat outfit
4
From Japan
On 2016-08-03 20:28:23
Since there is no handling in the tool shop of the business partner, it is very helpful.
This review is about item#41687642.
Used as a substitute for genuine motorcycle parts
5
From Japan
On 2016-04-21 08:20:00
During maintenance of a car, the + part found a licked screw. I ordered genuine parts, but it was already "out of print" due to the exclusive parts of the model over 30 years ago. So we removed the genuine parts, observed the size and shape, then bought this item with Monatarou. The taper angle of the cup, the subtle rise of the face part of the screw, the size under the neck It was the same as it was Don Pissha. Since the material is SUS, the eyes do not match, but on the contrary it is a special feeling? There may also be good. Motorcycle makers, especially Honda, have many "screws" of special parts not in JIS standard, and they use M7 size as well. Although it was not M7 this time, it was saved because the equivalent product was available!
This review is about item#41687886.
Part installation on the pleasure boat
5
From Japan
On 2015-08-26 17:36:18
With the S6 of the neck under the M6 ​​SUS, it was difficult to obtain it with ordinary commercial products, and I was not interested in placing an order with a high price that I can not believe it was bespoke from the home center. I appreciate that you can do the installation work I was giving up.
This review is about item#41687965.
Close the handle of the large door
5
From Japan
On 2014-07-11 15:36:13
Screws of the necessary length were not found in the home center etc. We found something of your choice in your product search, it helped, pack quantity was also appropriate, I was relieved to see various stocks.
This review is about item#41687931.