Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pin Class B h7,Stainless Steel
  • Parallel Pin Class B h7,Stainless Steel
  • Parallel Pin Class B h7,Stainless Steel

Parallel Pin Class B h7,Stainless Steel 2.5x24

5.00 (13)
Item.#
42155976
Mfr.#
2.5x24
Package Qty.
1Pack(7PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS303
Dimension d (phi mm)
2.5
Dimensions c(mm)
About 0.4
Length (mm)
24
Compatible Hole Diameter (mm)
2.5
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
13 Customer Reviews
The reviews are automatic translation.
For woodworking
5
From Japan
On 2018-10-13 16:13:31
Since there is no place where accuracy is particularly required, there is no problem in use. Delivery is quick and convenient.
This review is about item#42156423.
When working
5
From Japan
On 2018-10-12 11:04:12
Just the right size, it was the best for positioning.
This review is about item#42156685.
When making a special tool for a motorcycle
5
From Japan
On 2018-06-11 19:08:59
Using a general-purpose bolt and a parallel pin, we produced a special tool for discontinuation from the manufacturer, it is a puller for removing the armature of the old car, it works well and is self-confessed, since it can purchase from one It was saved.
This review is about item#42156913.
Maintenance of the machine
5
From Japan
On 2018-05-06 08:41:48
There are plenty of kinds and accuracy is no problem. I would appreciate it if you can choose a cheap method of postage such as mailing when purchasing single item.
This review is about item#42155671.
Used as a propeller part of Suzuki's outboard motor
5
From Japan
On 2018-05-01 09:56:58
Compared to genuine, I am looking forward to how long it will have.
This review is about item#42156326.
Prototype of automobile parts
5
From Japan
On 2017-05-26 17:14:31
Outer diameter tolerance · Overall length dimension accuracy is not problematic, and I chose SUS for rust prevention reasons, but none of them was safe at all.
This review is about item#42156992.
Used when assembling jig
5
From Japan
On 2017-05-01 07:47:37
In general home centers, they are satisfied, they can purchase from the monotail that they are not on sale.
This review is about item#42156091.
Used for reinforcement + α of rubber mold for casting
5
From Japan
On 2017-01-16 09:24:26
The dimensional accuracy of the product is not a problem at all. It is an item too adequate for reinforcement.
This review is about item#42155461.
Used for parts evaluation test of prototype
5
From Japan
On 2016-12-22 09:02:38
It is a standard part so there is no problem in use. I ordered several differences in size, but it was disappointing that it was not collective delivery
This review is about item#42155827.
Production of assembly jigs
5
From Japan
On 2016-12-09 21:14:08
Although it was used for the pin of positioning jig for part assembly of internal jobs, it could be manufactured without any problem.
This review is about item#42156195.