Buy more than* S$200* and get FREE SHIPPING

  • Round Washer, Small, Iron, Uni Chromate
  • Round Washer, Small, Iron, Uni Chromate
  • Round Washer, Small, Iron, Uni Chromate

Round Washer, Small, Iron, Uni Chromate 19x30x3.0

4.67 (6)
Item.#
42167063
Mfr.#
19x30x3.0
Package Qty.
1Pack(17PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
Surface Processing
UNIQLO
Material
Iron
Outside Diameter D (phi mm)
30
Inside Diameter d (phi mm)
19
Nominal Dimension
M18
Thickness t (mm)
3
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used as a shim
3
From Japan
On 2019-01-05 10:20:26
I was looking for things with a thickness and it was saved because there were lots of sizes.
This review is about item#42167054.
Machine maintenance
5
From Japan
On 2018-05-07 14:26:53
It was saved because I could buy cheap price which is not in the home center.
This review is about item#42167011.
Used as a spacer
5
From Japan
On 2018-01-07 10:40:55
Products of this size are hardly put in the home center, so it will be saved. There is also detailed size display, so you can check and purchase.
This review is about item#42167081.
Adapter creation
5
From Japan
On 2017-11-13 14:44:58
Although it is not the original purpose, I used it for making adapters. It was solidly made and the finish was also beautiful, and it was a satisfactory item.
This review is about item#42167115.
Car steering wheel boss fixed nut
5
From Japan
On 2017-08-30 18:12:37
I found a good one just looking for this size. Although it was cheap, it was good to buy it firmly.
This review is about item#42167063.
Adjustment of shaft spacing of trolley of electric chain block
5
From Japan
On 2017-05-29 20:41:38
I adjusted it by using plural instead of the spacer of the fishing axis. It is cheaper and quicker than making a spacer.
This review is about item#42167081.