Buy more than* S$200* and get FREE SHIPPING

  • Vibration Sensor

Vibration Sensor D7E-2

4.84 (19)
Item.#
46549221
Mfr.#
D7E-2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Protection Structure
IP67 (switch unit)
RoHS Directive
Fit
Operating Humidity Range
45 - 95%RH
Electrical Life
(- 20 times / min 10 DC30V, 100mA at resistive load) 5,000 times
Contact Arrangement
1b
Withstand Voltage
AC250V 50/60Hz (1 min.)
Storage Temperature Range (degree c)
-25 - +60 (With no icing or condensation)
Operating temperature Limits
(With no icing or condensation) +60 deg C - -25
Customer Reviews
5 star 16
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.84
19 Customer Reviews
The reviews are automatic translation.
Detection of human movement
5
From Japan
On 2019-09-21 15:22:43
It was very cheap and for the time being I bought all three adults. I'm looking forward to using it.
This review is about item#46549212.
Component replacement
5
From Japan
On 2019-03-11 21:37:13
When the resistance value was measured with a tester, the new sensor had a low resistance value, while the old sensor had a high resistance value.
This review is about item#46549221.
TOTO's kerosene water heater repair
5
From Japan
On 2019-02-19 15:10:59
It was not an earthquake, but vibration detection started to occur from time to time, so I replaced it. It seems that about one month has passed since the replacement
This review is about item#46549212.
Repair of oil fan heater
5
From Japan
On 2019-01-05 17:18:30
The position to attach to the oil fan heater is closer to the heat source than the product, so it broke down
This review is about item#46549246.
20 years fall heater repair
5
From Japan
On 2019-01-04 06:26:34
Room heater after 20 years falling Because the seismic stop works due to slight vibration of the outdoor unit, we first replaced this sensor with one shot. Switch contacts where balls roll inside? It was a kind of thing, the old thing was a feeling of restlessness of the ball, but the new article is a feeling of restless feeling, after the exchange the earthquake-proof stoppage by the small vibration disappeared.
This review is about item#46549221.
Repair of heating machine
5
From Japan
On 2018-12-03 15:59:00
I bought and replaced the parts the day before I heard the heater safely.
This review is about item#46549212.
Used as fall-off switch of electric appliances
4
From Japan
On 2018-10-29 14:53:51
It was able to be installed in a small space inside the product, it was reliable and added safety function.
This review is about item#46549246.
Used for overcurrent relay test
5
From Japan
On 2018-04-07 17:55:34
The sensitivity was also good and the test was able to be tested as usual as usual test.
This review is about item#46549221.
Change vibration sensor of fan heater
5
From Japan
On 2018-02-04 18:30:42
Although it is not a genuine product, it can be used without problems and can be used. The repair was completed without needing time and effort cheaply by obtaining with Monotaro.
This review is about item#46549212.
Repair of floor heating kerosene boiler
5
From Japan
On 2017-05-14 17:15:25
With the earthquake error of old-fashioned kerosene boiler made by Sunpot, it was useless no matter how many times the power reset was done. Opening the boiler and locating this vibration sensor After short circuiting the circuit it burned normally. I found this Omron vibration sensor with a monotal and bought it. Afterwards removed with screws and soldered and replaced.
This review is about item#46549221.