Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Stud Bolt

Stud Bolt SBM-1260

4.36 (11)
Item.#
48830573
Mfr.#
SBM-1260
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2019-04-22
Now we ship to...
...see all
Item Feature
Material
S45C
Purpose
Tightening of clamp
2014 TRUSCO Published Page
1-0687
Overall Length (mm)
60
Screw Diameter
M12
Caution
Tighten object carefully when it skewed.
Hardness HRC
20 to 25
Surface Processing
Black oxide finish
TRUSCO Part Number
398-9046
Weight (g)
46
Screw Length (mm)
22
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Handle mounting on small milling machine
5
From Japan
On 2018-12-04 08:28:14
Small milling machine Steering wheel attached to fine movement dial. It is just right size to fit in hand for fine movement, making work easier.
This review is about item#48831352.
Motorcycle engine repair
3
From Japan
On 2018-06-02 18:50:03
I used it for engine O / H of Bang Bang (RV 90). I bought it as a through bolt to fix the cylinder & head. Although the difference with genuine products is not certain, I do not know yet what degree of change in elongation and tightening torque when heat enters, so I will try to observe the situation. As for the price it is cheap, so we recommend you.
This review is about item#48831404.
Bolt extension
5
From Japan
On 2018-05-21 18:17:41
Very good material with both texture and quality. Size stock is also sufficient.
This review is about item#48830573.
Connecting cars
5
From Japan
On 2018-02-13 13:28:51
Precise accuracy! Strength is the best! There was also supple, so we could use it with confidence.
This review is about item#48831946.
Car maintenance
5
From Japan
On 2017-10-17 02:35:56
It is non trouble using it as reinforcement bolt. I have used it without problems and I have been repeating it several times. I think that it is cheap and good product.
This review is about item#48831483.
Create your own stabilizer line
4
From Japan
On 2017-09-14 20:05:11
I used it for making my own stabilizer line, but the strength is also alright.
This review is about item#48830424.
A genuine part of a motorcycle becomes a missing part and a substitute
4
From Japan
On 2017-08-08 17:36:11
The price is saved cheaply, it is good if there is a kind of size a little more, but I cut it to the desired size and purchase it for a long time.
This review is about item#48831501.
On the bike's Exhaust Stat bolt
3
From Japan
On 2016-10-01 20:51:55
The price is cheap but things are good, I want more size types.
This review is about item#48831483.
For fixing the slide table and the vice
5
From Japan
On 2016-06-07 19:08:40
There is no problem for use. It seems that if there are slightly short objects (L = 35 to 40), we can deal with more.
This review is about item#48830564.
Fixed
5
From Japan
On 2016-03-03 23:22:33
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#48830826.