Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt

Stud Bolt SBM-8140

4.36 (11)
Item.#
48831404
Mfr.#
SBM-8140
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Tightening of clamp
Material
S45C
Surface Processing
Black oxide finish
Screw Diameter
M8
Overall Length (mm)
140
Caution
Tighten object carefully when it skewed.
Hardness HRC
20 to 25
2014 TRUSCO Published Page
1-0687
Screw Length (mm)
32
Weight (g)
51
TRUSCO Part Number
400-0676
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Handle mounting on small milling machine
5
From Japan
On 2018-12-04 08:28:14
Small milling machine Steering wheel attached to fine movement dial. It is just right size to fit in hand for fine movement, making work easier.
This review is about item#48831352.
Motorcycle engine repair
3
From Japan
On 2018-06-02 18:50:03
I used it for engine O / H of Bang Bang (RV 90). I bought it as a through bolt to fix the cylinder & head. Although the difference with genuine products is not certain, I do not know yet what degree of change in elongation and tightening torque when heat enters, so I will try to observe the situation. As for the price it is cheap, so we recommend you.
This review is about item#48831404.
Bolt extension
5
From Japan
On 2018-05-21 18:17:41
Very good material with both texture and quality. Size stock is also sufficient.
This review is about item#48830573.
Connecting cars
5
From Japan
On 2018-02-13 13:28:51
Precise accuracy! Strength is the best! There was also supple, so we could use it with confidence.
This review is about item#48831946.
Car maintenance
5
From Japan
On 2017-10-17 02:35:56
It is non trouble using it as reinforcement bolt. I have used it without problems and I have been repeating it several times. I think that it is cheap and good product.
This review is about item#48831483.
Create your own stabilizer line
4
From Japan
On 2017-09-14 20:05:11
I used it for making my own stabilizer line, but the strength is also alright.
This review is about item#48830424.
A genuine part of a motorcycle becomes a missing part and a substitute
4
From Japan
On 2017-08-08 17:36:11
The price is saved cheaply, it is good if there is a kind of size a little more, but I cut it to the desired size and purchase it for a long time.
This review is about item#48831501.
On the bike's Exhaust Stat bolt
3
From Japan
On 2016-10-01 20:51:55
The price is cheap but things are good, I want more size types.
This review is about item#48831483.
For fixing the slide table and the vice
5
From Japan
On 2016-06-07 19:08:40
There is no problem for use. It seems that if there are slightly short objects (L = 35 to 40), we can deal with more.
This review is about item#48830564.
Fixed
5
From Japan
On 2016-03-03 23:22:33
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#48830826.