Buy more than* S$200* and get FREE SHIPPING

  • Engineering Plastic V Idle pulley
  • Engineering Plastic V Idle pulley
  • Engineering Plastic V Idle pulley

Engineering Plastic V Idle pulley VIP100A

by IMAO
4.33 (3)
Item.#
48857322
Mfr.#
VIP100A
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2019-02-18
Now we ship to...
...see all
Item Feature
Purpose
Reduction of rocking, vibration, impulse.
Weight (g)
190
Dimensions L (mm)
24.5
Dimension L1 (mm)
19.5
Dimensions A (mm)
4
Dimension F (mm)
7.5
Dimension D (phi mm)
49.5
Dimensions E (mm)
4.5
Dimensions C (mm)
10
Compatible
PID1511 type [idler shaft]
TRUSCO Part Number
396-6003
Finishing Material
[Pulley] polyamide (glass fiber reinforced) / black, [bearing] Steel / -
Dimension L2 (mm)
12.5
Dimension d (phi mm)
15
Bearing
6202ZZ
Dimension d2(phi mm)
32
Dimension B (phi mm)
11
Compatible Belt
AType
Dimensions Do (mm)
109.0
Dimension Dp (phi mm)
100
2014 TRUSCO Published Page
1-1625
Dimention D1 (phimm)
91
Dimention D2 (phi mm)
80
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Prototype of power transmission unit
4
From Japan
On 2016-10-21 17:48:56
Although it is an integrally molded product with the bearing, there was circumferential deflection of the resin portion against the bearing (it can be used without problems in this application, there is satisfaction)
This review is about item#48857347.
Textile manufacturing machine prototype
5
From Japan
On 2016-04-13 17:58:25
Although it was purchase by looking for ready-made goods close to the drawing size for machine prototyping, the plastic of the main body seems to have high durability, and the price is satisfied cheaply although the bearing is solid.
This review is about item#48857322.
Attach to the end of the pole
4
From Japan
On 2016-03-30 00:47:54
I went up without complaining
This review is about item#48857347.