Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Iron Tap Handle

Iron Tap Handle TH-25T

3.00 (6)
Item.#
48912665
Mfr.#
TH-25T
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2019-04-22
Now we ship to...
...see all
Item Feature
Material
Ductile cast iron (FCD45)
Caution
Use suitable size handle for tand tap. Use tapping oil for tap processing.
Weight (g)
1030
Purpose
For tapping
Overall Length (mm)
460
Compatible
Tap size / M10 - M25 tap square section (mm) / 6.0 - 16
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Removing screws with square heads, difficult to remove
2
From Japan
On 2018-04-14 22:10:14
The material of the part fastening the screw head part is softer than I thought, distortion and deformation will occur when applying force.
This review is about item#48912665.
Screw stand
2
From Japan
On 2015-11-14 14:27:12
Although there may be strength, when it is installed, it does not become perpendicular to the steering wheel, it becomes oblique. It seems better to choose other things if you want accuracy.
This review is about item#48912631.
Restoration of screw thread after removing M10 screw screwed in force from the paint in tapped hole
1
From Japan
On 2015-11-07 18:43:38
Because there is a gap (play) between the main body and the dice, when torque is applied, the dice turn around and become inconsistent with the tap firmly. Even when trying to tighten up the shaft, even though the shaft diameter was thin, no torque was applied, brought the water pump pliers from the tool box and tightened, somehow M10 tap was able to rotate, but the dies licked and deformed.
This review is about item#48912631.
Threading operation
5
From Japan
On 2015-01-15 19:40:15
Made in Japan as expected. I feel robustness around the holder. I would like to display the name of the country of production on products handled by your company.
This review is about item#48912631.
Used for screw adjustment
5
From Japan
On 2014-12-26 18:21:27
I think that it will be strong.
This review is about item#48912647.
Tapping
3
From Japan
On 2013-07-26 15:17:35
When the goods arrived and they put them out of the box, rust occurred in the whole. It seems to be extremely rusty though it has not been 3 weeks since the date of the manufacturer's seal. I think manufacturers should prevent rust at shipping.
This review is about item#48912631.