Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Glittering rain cargo pants
  • Glittering rain cargo pants
  • Glittering rain cargo pants
  • Glittering rain cargo pants
  • Glittering rain cargo pants
  • Glittering rain cargo pants

Glittering rain cargo pants 3402

4.60 (5)
Item.#
50330664
Mfr.#
3402
Package Qty.
1pc
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Size
L
Compatible Height (cm)
170-180
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inseam (cm)
71
Adjustable Waist Circumference (cm)
78-88
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For use with 50 Cc motorcycle
3
From Japan
On 2017-11-22 07:36:01
Kanagawa prefecture commuter time one way one 10 km 30 minutes. There are few shilts in the ass raising. Used twice when small. No leakage. It is unused when it is going down. When I feel like it, I will post additional postings next summer.
This review is about item#50330795.
Traveling in case of rain
5
From Japan
On 2017-11-04 19:41:23
I bought pants again because the size of my coat and pants was different.
This review is about item#50330795.
Rainy work, paddy field work
5
From Japan
On 2016-07-14 20:19:06
A thin fabric and sense of size make it easy to move, and drawcord that fastens waist is convenient. Another thing to worry about is durability, if you like it will repeat.
This review is about item#50330664.
Farm work etc.
5
From Japan
On 2015-11-07 14:11:21
There are many work outside, Kaoru is a necessity all year round. Bottom just hurt as soon as we can buy only under the seams inside the knees (seams inside the knees will break). I did not anticipate so much, but I will survive for a long time! So I bought another one for calling (I'm stocked because the previous one is all right)
This review is about item#50330673.
Rain workshop
5
From Japan
On 2013-09-17 14:25:43
There is no problem with regard to rain. Is it about durability? Especially strength of tear etc. is now verified
This review is about item#50330847.