Buy more than* S$200* and get FREE SHIPPING

  • Safety Boots
  • Safety Boots
  • Safety Boots
  • Safety Boots
  • Safety Boots
  • Safety Boots
  • Safety Boots

Safety Boots HG301

4.00 (16)
Item.#
58108766
Mfr.#
HG301
Package Qty.
1Pair
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black, Black
Material (Sole)
Elastomer, Elastomer
Foot Width
3E, 3E
Material (toe core)
Steel (S class compliant), Steel (S class compliant)
Material (Skin)
PVC, PVC
Standard Weight (g/1 leg)
480(26.0cm), 480(26.0cm)
Height (cm)
24, 24
Size (cm)
26.5, 26.5
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 2
1 star 1
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
Motorcycle commuting
2
From Japan
On 2018-10-16 19:50:48
It was soft and nice feeling, but it is about a year and a half with the use of commuting (only sitting) except for rainy week about 3 days a week, although it seems that it can be used still more, but the bonded part with the side heel is broken I would have broken earlier if I used it as an original safety shoe.I have difficulty in durability.
This review is about item#58108757.
During operation, machine maintenance
4
From Japan
On 2017-09-09 20:14:43
I am wearing it during maintenance of the machine, but it is light and very good.
This review is about item#58108757.
Patrolling work
5
From Japan
On 2016-06-08 12:02:43
I like it because it is light and cushion is good. I still do not know the endurance
On-site patrol
5
From Japan
On 2016-05-25 12:06:15
It is soft and easy to walk
This review is about item#58108766.
Commuting + Outdoor light work
2
From Japan
On 2016-03-23 11:47:02
It is light and soft and easy to wear. It is nice to hesitate to hear footsteps, but making is cute. The use of 1 to 2 months, the sewn part broke both legs. It is a vertical part between the lower belt and the toe. I wear it while wearing it, but I am sorry just because I feel comfortable.
This review is about item#58108766.
Used for general work except in water
5
From Japan
On 2016-02-16 09:50:37
I feel easier to wear lightly than I thought
This review is about item#58108757.
Walking in the sand
4
From Japan
On 2015-12-22 12:29:48
The fabric is slightly thin, but it is so soft that it is easy to walk.
This review is about item#58108775.
Construction work
1
From Japan
On 2015-10-04 21:51:18
It was nice and light at elevated work and it was nice, but it was nice, but the shoe sole could be peeled off in 3 months work, because the price was cheap, but durability is totally useless, sorry for durability did.
This review is about item#58108784.
City ride bike
5
From Japan
On 2015-09-22 17:42:28
Shoe sole? Since the surroundings are solidly made, there is no hindrance to walking! It seems that the inside part is well sewn firmly, so it seems to be a substitute for boots. If it is this price, it will be lucky if you bring it for six months to a year.
Bike boots instead
5
From Japan
On 2015-09-22 09:14:31
I tried to try using safety shoes instead of boots, so I bought it, so the fabric is soft for my usual city ride? (Thin?) It is easy to wear. Since the part of "Velo" which becomes inside of the magic belt is sewn together in the shoes, rainwater does not seem to invade even if it is used on a rainy day. How long will it have? I'm looking forward to it.