Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Bifocal Reading Glasses RB-1

Bifocal Reading Glasses RB-1 RB-1

by RSK
3.65 (37)
Item.#
59031262
Mfr.#
RB-1
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Frame Color
Black
Material (frame)
Nylon
Reading Glass Grade
2
Functions
Vine stretch Allowed
Material (lens)
Polycarbonate hard coating
Customer Reviews
5 star 14
4 star 10
3 star 3
2 star 6
1 star 4
Review Rating: 3.65
37 Customer Reviews
The reviews are automatic translation.
Metal processing
5
From Japan
On 2019-04-02 16:43:54
Protective glasses and reading glasses are saved as one. You can not give up while working because metal fire powder does not damage expensive spectacle lenses.
This review is about item#59031271.
for work
4
From Japan
On 2019-02-01 21:23:46
The percentage of reading glasses was the best percentage for me over what I used before.
This review is about item#59031262.
Used when looking at detailed letters such as manuals
1
From Japan
On 2019-02-01 15:31:45
The part of the reading glasses is too low to use. Seeing other people's reviews, it seems to be relatively satisfying, but I can not use it. If the upper part, the part of the reading glasses is a little more wide, it may have been usable. To me, it became an unusable item.
This review is about item#59031262.
Earth work
5
From Japan
On 2018-12-24 20:06:32
I was looking for this glasses. It is saved when far-field work comes out frequently.
This review is about item#59031253.
Wear when bike commuting
5
From Japan
On 2018-11-08 11:40:59
Purchased for the purpose of guarding the eyes from pollen and dust at bicycle commute. As mentioned elsewhere, the reading glasses part is narrow at the bottom and the boundary is also conspicuous, but the display of the hand clock or the cycle computer is well visible, and the fact that the part with no degree is wide is aided conversely. I will purchase additional.
This review is about item#59031253.
Detailed work
2
From Japan
On 2018-09-02 23:39:13
The part of the magnifying glass is still small. I have a bit of a nose rash. I feel heavier than before.
This review is about item#59031271.
Used when entering personal computer
2
From Japan
On 2018-06-11 17:19:36
Only one point is dissatisfied. "Reading glasses part does not enter sight! " Reading glasses lens is too low to go into sight. It is useless as reading glasses. Other than that, there are no particular problems, so it is a more disappointing item.
See fine sentences
5
From Japan
On 2018-05-24 18:12:11
I've tried taking prescription eyeglasses with presbyopic eyes so far that I can see the characters I could not see anywhere.
This review is about item#59031253.
Instrument measurement
4
From Japan
On 2018-04-26 06:26:01
While working, I use a caliper depth dial gauge Before purchasing I attached 1.5 times the lens to ordinary protective glasses Purchased here with a trouble, surely the lens position is too low I will get used to it.
This review is about item#59031253.
During carpentry work
1
From Japan
On 2018-04-13 21:30:55
Reading glasses are hard to see even if the parts that look like reading glasses are too low. I can not see it clearly. Reading glasses are not strange, but reading glasses are strange.
This review is about item#59031271.