Buy more than* S$200* and get FREE SHIPPING

  • Dry-Erase Schedule Board
  • Dry-Erase Schedule Board
  • Dry-Erase Schedule Board

Dry-Erase Schedule Board MS-374

5.00 (1)
Item.#
59699123
Mfr.#
MS-374
Package Qty.
1Sheet
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Marker and eraser are sold separately.
Type
Month calendar
Material (Body)
PO, CPE, magnet sheet
Dimensions (Vetical x Horizontal) (mm)
800x375
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Put on locker, schedule management
5
From Japan
On 2014-10-30 15:57:10
Perfect for locker! It can be used as a white board as well, it does not take up space and it is very easy to use. I understand one month at a glance so I will purchase two more and use it for schedule management for 3 months! It's even better if it's a bit cheaper!
This review is about item#59699123.