Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Motorbike Chain
  • Motorbike Chain
  • Motorbike Chain

Motorbike Chain 520SRX2-106SLJ

4.79 (89)
Item.#
61000204
Mfr.#
520SRX2-106SLJ
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
520
Accessories
One joint
Link Number
106L
Type
SRx2 (Qx ring)
Color
Steel
Joint
SLJ (Screw)
Customer Reviews
5 star 76
4 star 9
3 star 3
2 star 0
1 star 1
Review Rating: 4.79
89 Customer Reviews
The reviews are automatic translation.
Hornet 250 Chain Exchange
5
From Japan
On 2019-03-26 21:12:55
As there was no tool that was big in the first chain change, I chose a chain with screw joint. The instruction was also polite and easy to understand, and the work was easy to do. The tie wrap attachment is also appreciated sober. It has nothing to do with this product, but I had a hard time cutting the original genuine chain. After installation, I ran, but I realized how the previous chain was in bad condition.
This review is about item#61000265.
Bike chain change
5
From Japan
On 2019-03-08 08:09:05
As there was a detailed manual, it could be installed without any problem. I am very satisfied with the product.
This review is about item#61000353.
As replacement of SV650X
5
From Japan
On 2019-03-04 13:01:22
Using a normal chain about 10,000 km, will be replaced. The maintenance was on beans, but it was replaced because the normals were partially stretched. As I did normal bean maintenance as above, I did not expect too much, but still new rolling is completely different. I have purchased an STD color, so I have no custom feeling at all, but I am glad that I could purchase this performance at a low price.
This review is about item#61000292.
Barrios 2 chain
5
From Japan
On 2019-03-01 20:28:30
Screw joint is good. It was easy! It is a cousin to say, but I had a little struggle to break the pin at the end. I did not break it with my pliers, so I used 12 glasses to fold it in a leveraged manner. It can be used without any problems because it is an upgraded version of the new car installation.
This review is about item#61000292.
CBR250R MC41
5
From Japan
On 2019-02-28 22:06:48
The link is an 108L clip joint and without special tools Apply plate and connect with pliers using nut Finally, fix with a clip with a pair of pliers to complete. It is very different from the shabby normal that traveled 30,000 km Chain rotational noise Reduced to rotational resistance. As you can see the difference Cost-effective and satisfied products Purchase price
This review is about item#61000222.
Bike maintenance
5
From Japan
On 2019-02-19 21:21:08
Please leave a cheap and highly durable chain. Also, please leave the model number of SRX for SRX riding.
This review is about item#61000301.
Motorcycle Maintenance
5
From Japan
On 2019-01-04 21:08:35
Safety and security, adequate performance. EK chain, it's great!
This review is about item#61000301.
Chain exchange of gb 250
5
From Japan
On 2018-11-09 14:33:05
I've been running out of order for about 3 months after changing the chain. I got cheaply good ones.
This review is about item#61000125.
Used for CL400
5
From Japan
On 2018-10-06 16:23:08
Also installed in vehicles that used the same product last time. Early elongation is also less and durability is outstanding This time it is exchanging for the slightly elongated occurrence at the main road running of 40,000 km on the lower road. Depending on how to ride, 30 thousand kilometers is enough
This review is about item#61000177.
Chain for motorcycles
4
From Japan
On 2018-09-07 12:34:51
I wanted affordable seal chain and bought it. It is iron color, so it does not look nice, but the function is sufficient.
This review is about item#61000283.