Buy more than* S$200* and get FREE SHIPPING

  • Motorbike Chain
  • Motorbike Chain
  • Motorbike Chain

Motorbike Chain 520SRX2-112SLJ

4.77 (83)
Item.#
61000292
Mfr.#
520SRX2-112SLJ
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
SRX2 (QX Ring)
Joint
SLJ (Screw)
Color
Steel
Size
520
Link Number
112L
Accessories
1 joint
Customer Reviews
5 star 70
4 star 9
3 star 3
2 star 0
1 star 1
Review Rating: 4.77
83 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2019-01-04 21:08:35
Safety and security, adequate performance. EK chain, it's great!
This review is about item#61000301.
Chain exchange of gb 250
5
From Japan
On 2018-11-09 14:33:05
I've been running out of order for about 3 months after changing the chain. I got cheaply good ones.
This review is about item#61000125.
Used for CL400
5
From Japan
On 2018-10-06 16:23:08
Also installed in vehicles that used the same product last time. Early elongation is also less and durability is outstanding This time it is exchanging for the slightly elongated occurrence at the main road running of 40,000 km on the lower road. Depending on how to ride, 30 thousand kilometers is enough
This review is about item#61000177.
Chain for motorcycles
4
From Japan
On 2018-09-07 12:34:51
I wanted affordable seal chain and bought it. It is iron color, so it does not look nice, but the function is sufficient.
This review is about item#61000283.
Chain of motorcycle
5
From Japan
On 2018-08-11 17:41:45
I exchanged a chain of bike for the first time. There are tools, and if you work according to the instructions, it is not that difficult.
This review is about item#61000222.
Maintenance of the WR250F 2003 year
5
From Japan
On 2018-08-10 16:49:37
I exchanged because the chain hurts Because there are items that can be purchased cheaply depending on the number of links, If you have a chain cutter or grinder that can cut 520 size or more, It is better to check the price even if it is longer than the necessary number
This review is about item#61000301.
maintenance
5
From Japan
On 2018-07-31 15:45:21
It is convenient to use immediately after being broken in 106 links. It was perfect because I was hoping for a clip formula considering easiness of maintenance, because it is not much power because it is an off-car.
This review is about item#61000195.
Driving a motorcycle
5
From Japan
On 2018-07-17 21:17:15
It is excellent in cost performance. I have been using the EK chain many times, but I am saved because it is durable and light and fuel efficient. I will also use it when exchanging.
This review is about item#61000107.
Forest Road Touring
5
From Japan
On 2018-06-28 18:27:07
I am using it for KLX which increased 250 to 300 cc, but I have 20,000 km.
This review is about item#61000195.
Chain exchange
5
From Japan
On 2018-06-21 14:45:44
I do not need the cut of the chain, I do not need caulking, there is nothing to say! ! ! ! !
This review is about item#61000204.