Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Motorbike Chain
  • Motorbike Chain
  • Motorbike Chain

Motorbike Chain 520SRX2-114SKJ

4.74 (101)
Item.#
61000317
Mfr.#
520SRX2-114SKJ
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
Shipped after 2019-07-22
Now we ship to...
...see all
Item Feature
Size
520
Accessories
One joint
Link Number
114L
Type
SRx2 (Qx ring)
Color
Steel
Joint
SKJ (Clip)
Customer Reviews
5 star 86
4 star 9
3 star 3
2 star 1
1 star 2
Review Rating: 4.74
101 Customer Reviews
The reviews are automatic translation.
BJ250-C10 2004 Estrella
5
From Japan
On 2019-07-06 03:20:33
Following the ST250E-type (108 links), replace with the Estreya (102 links). This time I scraped the head of the pin with a file of 100 averages and removed the genuine. The Estreya chain wasn't as bad as the ST250, but after replacement it feels rather smooth. It seems that there is not much difference between the appearance of "Silver" attached to ST 250 and "Steel" attached to Estreya, so if you make it stand out "Gold"?
This review is about item#61000134.
Used for 250cc motorcycles
5
From Japan
On 2019-06-27 17:54:21
Since the number of links is set finely, there is no need to cut extra links. I bought a screw joint for the first time, but thanks to an easy-to-understand manual, I was able to work without anxiety.
This review is about item#61000143.
Chain exchange
5
From Japan
On 2019-06-26 23:54:28
As the chain of SRV 250 was rusty and stretched, it was replaced at the same time as the sprocket. The sound was also quiet and I felt that the acceleration was smooth without a heart. The chain is limited to made in Japan
This review is about item#61000195.
Bike chain change
5
From Japan
On 2019-06-12 16:01:12
At first it is satisfactory from the appearance. The feeling of use is also good! It was good to be shipped early!
This review is about item#68438623.
ST250 E-type
5
From Japan
On 2019-06-05 18:08:36
It was DID that had been installed before the replacement, but it is unclear whether it is genuine because it was a used bike. It is rumored that the stock is growing. The old chain is easier if you have a power tool to fly the crimped head. As I did not have it at hand, I cut it off with a file and used a cheap chain cutter. The clip joint is easy to fit if there is a pliers, but it was the most difficult to press in the link to that state (The chain cutter is used to press in the opposite direction to the pulled out direction. If it is a firm chain cutter set, the press fit adapter Etc. should also be available) After replacement, it became easier to get on because there was no feeling of slowing down one tempo at the time of gear change. The sound is also quiet, so it is worth replacing.
This review is about item#68439192.
Bike chain change
1
From Japan
On 2019-06-02 11:14:23
I am the one before. After mounting on the hornet, I ran out comfortably, but at a point where I ran for 10 kilometers, the chain was broken off. Screw joint, weak It was crimped according to the manual, but I did not have it at all. I was running about 60 or 70 km carefully, but easily. It is fortunate that I was not injured, and I can not but repair it.
This review is about item#61000807.
I ran 30000 km and got quite a bit
5
From Japan
On 2019-05-27 19:57:27
Same thing as genuine. After all I think Enuma is the best-H2 is also Enuma.
This review is about item#61000326.
Bike chain change
5
From Japan
On 2019-05-19 18:29:33
I used it for chain exchange of Hornet 250. As there is no chain cutter or tool to tighten the caulking, we selected the screw joint type. This is convenient. There is also a concern if it does not come off, but it will be ok.
This review is about item#61000807.
Simultaneous exchange with sporet
5
From Japan
On 2019-05-17 14:35:56
It is the second purchase. Quality, durability is good. I would like to buy it again next time.
This review is about item#68439217.
Used for Kawasaki Super Sherpa
5
From Japan
On 2019-05-02 20:35:55
It is a clip type, but the side plate is sandwiched by pliers etc. It was necessary to press-fit to other link width. Things like white grease are attached to the whole, As it attached and ran as it was, it splattered, It seems better to wipe off to some extent in advance.
This review is about item#61000134.