Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

  • SMS Protective Ware
  • SMS Protective Ware
  • SMS Protective Ware
  • SMS Protective Ware
  • SMS Protective Ware

SMS Protective Ware White

4.47 (89)
Item.#
61017625
Mfr.#
White
Package Qty.
1PC
Ship pack of
1
6.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Not washable Antistatic finish
Structure
SMS
Water Resistance (mm)
485
Size
LL
Appliable Chest Measurement (cm)
92 to 112
Material
Polypropylene
Heat-Resistant Temperature (deg C)
120
Color
White
Compatible Height (cm)
170 to 188
Customer Reviews
5 star 57
4 star 20
3 star 9
2 star 3
1 star 0
Review Rating: 4.47
89 Customer Reviews
The reviews are automatic translation.
Garbage house cleaning
5
From Japan
On 2019-03-14 15:33:39
It is thin and can not be broken, it is easy to desorb, and it can be used repeatedly from morning to evening. I would like to repeat this.
This review is about item#61017607.
At the time of work or painting work that dust comes out
5
From Japan
On 2019-02-01 08:46:25
It is good because it is more durable than expected and can withstand multiple use. Especially the rubber part of the cuff.
This review is about item#61017643.
Pruning of garden trees and others
5
From Japan
On 2019-01-05 21:33:09
It was more durable than I thought it was a convenient and easy to use protective clothing for doing dirty tasks.
This review is about item#61017607.
Dust work
5
From Japan
On 2019-01-04 16:23:18
I intended to disposable I was fine for a few days. LL size at 175 cm 60 kg Slightly crouching
This review is about item#61017625.
When lawn mowing, painting
5
From Japan
On 2018-12-27 18:21:55
It is disposable and regularly purchased. It is also ideal for dirty work in cold weather with insulation effect.
This review is about item#61017625.
Used for painting work
5
From Japan
On 2018-12-10 06:37:59
I chose a bigger and worn. The whole length is just fine, but the torso part is long. Although it is just looks, there are no particular problems. I think that the cost performance is outstanding because it is durable for materials and can be worn many times without disposing.
This review is about item#61017677.
Used for electrical wiring work around machinery
5
From Japan
On 2018-11-26 10:00:18
Because it is machine-oriented, work clothes are covered with oil, so it is easy to wear it from the top of work clothes with ease, so it is easy to work so it is very handy.
This review is about item#61017677.
Work clothes for antifouling work on site
3
From Japan
On 2018-11-21 19:27:55
Although it can not be helped for price priority, sewing is weak, and seams often get rained.
This review is about item#61017625.
Painting under the car
5
From Japan
On 2018-11-06 15:29:29
I do not have quality problems, the price is cheap so I'm purchasing repeatedly
This review is about item#61017616.
Buff polishing dressing
4
From Japan
On 2018-10-21 17:46:20
Thanks for good price. One hot star is one star.
This review is about item#61017643.