By operating the stopper, the door can be stopped at any position. Left and right combined type
canopy
* When mounting with countersunk screws or tapping screws, chamfer the mounting holes on the panel.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Reviews
4 Item(s)
Showper page
Door stopper
Rating
100%
It was very helpful because I didn't sell it anywhere in the home improvement store. I attached it to the door and this is good! If you lock it, you can fix it with a click, and it is okay even if the wind blows. The size is also compact, so it is refreshing. I don't think you can choose a place. Depending on the installation, it can be locked at a position of 90 ° or more. (Translated by machine.)
It is exactly the same product as before, so it can be used without problems. However, it may be a little difficult to use for people who do not understand the operation. I think it would be better if the lock or unlock display and the operation method are easy to understand. (Translated by machine.)