Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type
  • Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type

Crimping Terminal With A Disconnection Terminal, R-TypeCircular Type TMEV5.5-6

4.59 (22)
Item.#
66085346
Mfr.#
TMEV5.5-6
Package Qty.
1bag(10pc)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Conjugation Range (strand-wire) (mm2)
2.63-6.64
Electric AWG Wire Conjugation Range (#)
12-10
Dimension F (mm)
10.5
Dimension H (mm)
14
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
12
Dimension D (phi mm)
6.8
Dimensions d2 (mm)
6.4
Dimensions L (mm)
30.5
Customer Reviews
5 star 17
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Redraw wiring
3
From Japan
On 2018-12-30 00:06:23
Although it is normal, I think that it is cheap. I will repeat again.
This review is about item#66085346.
For wiring work
5
From Japan
On 2018-12-12 08:15:15
I use it for wiring work of the operation switch of the winch. It is very convenient.
This review is about item#06886844.
Used in electrical wiring
5
From Japan
On 2018-10-02 21:25:11
It is easy to use and reliable product. It can be used with confidence with an insulation coating.
This review is about item#66085242.
For wiring of electrical equipment
4
From Japan
On 2018-03-05 15:51:31
Because we needed a small amount, selling with this content amount (20 pieces) is appreciated. Because there is a sudden need for time, I think that it is even better if all sizes are shipped on that day.
This review is about item#66085267.
Maintenance etc. of electrical equipment
5
From Japan
On 2018-01-25 21:36:52
I think that it is not a reliable part so that customers can feel secure. Basically I like this because the price difference is also small.
This review is about item#6886853.
Electrical construction
5
From Japan
On 2017-12-15 09:25:58
It is a crimp terminal that is easy to use normally. It is also good to have an insulating coating.
This review is about item#6886792.
Test equipment
5
From Japan
On 2017-10-17 16:40:01
Both quality and price are satisfactory. Dispatch is also early and is saved.
This review is about item#6886801.
For welding machine wiring
5
From Japan
On 2017-10-02 21:39:25
I was able to purchase exactly the size, it was very good.
This review is about item#66085346.
For wiring of welding machine.
5
From Japan
On 2017-09-17 23:19:28
The connection part of the welding machine was 6 mm. Because it is my order mistake I order additional order.
This review is about item#66085337.
Maintenance of electrical equipment
4
From Japan
On 2016-08-19 00:47:53
Thank you for prompt response and delivery. If there is opportunity, thank you again.
This review is about item#06886792.